635916 - 9/16" Heavy-Duty Nut Driver

Klein Tools

  • $24.22 (Each)
  • $24.22 (Each)

  • $72.66 (Per 3)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
635916
Manufacturer
Klein Tools
Manufacturer's Part Number
635-9/16
Description
9/16" Heavy-Duty Nut Driver
Klein 635-9/16 9/16" Heavy Duty Nut
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644322662 / 00092644322662
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.22 (Each)
Standard Packaging
$72.66 (Per 3)
Resources
Images
 
 
635916 - Large Image
 
635916 - Large Image
 
635916 - Large Image
 
635916 - Large Image
 
635916 - Large Image
 
635916 - Large Image
 
635916 - Small Image
 
635916 - Video
Attachments
 
 
635916 - Specification Sheet
Other Links
 
 
635916 - Other
 
635916 - Other
 
635916 - Other
 
635916 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
ORANGE
Dimensions and Weight
Overall Length
9.391
Descriptions
Description
9/16" HEAVY-DUTY NUT DRIVER
Product Type
9/16" Heavy Duty Nut Driver
Long Description
KLEIN 635-9/16 9/16" Heavy Duty Nut
Special Features
Wrench Assist for Additional Torque
Additional Information
media
Yes
Shaft Length
4" (10.2 cm)
Manufacturer Information
Manufacturers Part Number
635-9/16
Brand
Klein Tools
GTIN
00092644322662
UPC
092644322662
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Hollow
Packaging
Weight
8 oz (227 g)
Weight per each
0.5
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat