63700 - Heavy Duty Ratcheting Cutter

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63700
Manufacturer
Klein Tools
Manufacturer's Part Number
63700
Description
Heavy Duty Ratcheting Cutter
Ratchet-Action Design Of This Heavy-Duty Ratcheting Cutter Provides Maximum Leverage With Minimum Effort. Forged, Heat-Treated, Shear-Type Blades Cut Steel and Acsr. Long Steel Handles Have Heavy Vinyl Grips For Comfort and Slip-Resistance. Blade-Advance Knob Quickly Rotates The Blade to Engage The Cable or Other Material Being Cut.
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
092644637001 / 00092644637001
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
63700 - Small Image
 
63700 - Large Image
 
63700 - Large Image
 
63700 - Large Image
 
63700 - Large Image
 
63700 - Large Image
 
63700 - Large Image
 
63700 - Large Image
 
63700 - Large Image
 
63700 - Video
Attachments
 
 
63700 - Specification Sheet
Other Links
 
 
63700 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Yellow
Dimensions and Weight
Overall Length
28" (71.1 cm)
Descriptions
Product Type
Ratcheting Cutter Heavy Duty
extra long description
KLEIN 63700 Ratcheting Cutter Heavy
Features
Ratchet-action design of this heavy-duty Ratcheting Cutter provides maximum leverage with minimum effort. Forged, heat-treated, shear-type blades cut steel and ACSR. Long steel handles have heavy vinyl grips for comfort and slip-resistance. Blade-advance knob quickly rotates the blade to engage the cable or other material being cut.
Description
HEAVY DUTY RATCHETING CUTTER
Long Description
Ratchet-action design of this heavy-duty Ratcheting Cutter provides maximum leverage with minimum effort. Forged, heat-treated, shear-type blades cut steel and ACSR. Long steel handles have heavy vinyl grips for comfort and slip-resistance. Blade-advance knob quickly rotates the blade to engage the cable or other material being cut.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
63700
GTIN
00092644637001
UPC
092644637001
Taxonomies, Classifications, and Categories
Type
Cable Cutter
Category Description
HAND TOOLS
Packaging
Weight
14.0 lb (6.4 kg)
Weight per each
14
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat