63711 - Open Jaw Ratcheting Cable Cutter

Klein Tools

  • $379.03 (Each)
  • $379.03 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63711
Manufacturer
Klein Tools
Manufacturer's Part Number
63711
Description
Open Jaw Ratcheting Cable Cutter
The Klein Tools Open-Jaw Ratcheting Cable Cutter Is Uniquely Designed to Work In Confined Spaces. The Front Loading, Open-Style Jaw Makes It Easy to Cut Cable In Tight Places Like Panels and Sub Panels. The High-Leverage Ratcheting Mechanism Allows For Single Handed Cutting Of Copper and Aluminum.
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
092644637117 / 00092644637117
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$379.03 (Each)
Resources
Images
 
 
63711 - Small Image
 
63711 - Large Image
 
63711 - Large Image
 
63711 - Large Image
 
63711 - Large Image
 
63711 - Large Image
 
63711 - Large Image
 
63711 - Large Image
 
63711 - Video
360 Images
 
 
63711 - 360 Image
Attachments
 
 
63711 - Specification Sheet
Other Links
 
 
63711 - Other
 
63711 - Other
 
63711 - Other
 
63711 - Other
 
63711 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Red
Dimensions and Weight
Overall Length
11.5" (29.2 cm)
Descriptions
Description
OPEN JAW RATCHETING CABLE CUTTER
Product Type
Open Jaw Cable Cutter
extra long description
KLEIN 63711 Open Jaw Cable Cutter
Features
The Klein Tools Open-Jaw Ratcheting Cable Cutter is uniquely designed to work in confined spaces. The front loading, open-style jaw makes it easy to cut cable in tight places like panels and sub panels. The high-leverage ratcheting mechanism allows for single handed cutting of copper and aluminum.
Long Description
The Klein Tools Open-Jaw Ratcheting Cable Cutter is uniquely designed to work in confined spaces. The front loading, open-style jaw makes it easy to cut cable in tight places like panels and sub panels. The high-leverage ratcheting mechanism allows for single handed cutting of copper and aluminum.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
63711
GTIN
00092644637117
UPC
092644637117
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Ratcheting Cable Cutter
Packaging
Weight
2.0 lb (0.9 kg)
Weight per each
2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat