63750 - Ratcheting Cable Cutter 1000 MCM

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63750
Manufacturer
Klein Tools
Manufacturer's Part Number
63750
Description
Ratcheting Cable Cutter 1000 MCM
From Klein Tools, The Ratcheting Cable Cutter Is Designed to Handle Most Cable Installation Applications. Klein Makes Cable Cutters That Are Designed For High-Leverage Cutting, One Hand Shearing and All Purpose Use. Cable Preparation Tools Cut, Slit and Remove Insulation From A Variety Of Cable. Klein Meets and Exceeds The Highest Of Standards to Create Great Cable Cutters. Offering Greater Cutting Power, Clean and Precise Cuts, and Long Life, Klein Bolt Cutters Are A Cut Above The Rest.
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Strippers
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
092644637506 / 00092644637506
Weight per unit
2.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
63750 - Small Image
 
63750 - Large Image
 
63750 - Large Image
 
63750 - Large Image
 
63750 - Large Image
 
63750 - Large Image
 
63750 - Large Image
 
63750 - Large Image
 
63750 - Large Image
 
63750 - Video
360 Images
 
 
63750 - 360 Image
Attachments
 
 
63750 - Specification Sheet
Other Links
 
 
63750 - Other
 
63750 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Red
Dimensions and Weight
Overall Length
12.125" (30.8 cm)
Descriptions
Product Type
Ratcheting Cable Cutter 1000 MCM
Features
From Klein Tools, the Ratcheting Cable Cutter is designed to handle most cable installation applications. Klein makes cable cutters that are designed for high-leverage cutting, one hand shearing and all purpose use. Cable preparation tools cut, slit and remove insulation from a variety of cable. Klein meets and exceeds the highest of standards to create great cable cutters. Offering greater cutting power, clean and precise cuts, and long life, Klein bolt cutters are a cut above the rest.
Description
RATCHETING CABLE CUTTER 1000 MCM
extra long description
KLEIN 63750 Ratcheting Cable Cutter
Long Description
From Klein Tools, the Ratcheting Cable Cutter is designed to handle most cable installation applications. Klein makes cable cutters that are designed for high-leverage cutting, one hand shearing and all purpose use. Cable preparation tools cut, slit and remove insulation from a variety of cable. Klein meets and exceeds the highest of standards to create great cable cutters. Offering greater cutting power, clean and precise cuts, and long life, Klein bolt cutters are a cut above the rest.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
63750
GTIN
00092644637506
UPC
092644637506
Taxonomies, Classifications, and Categories
Type
Ratcheting Cable Cutter
Packaging
Weight
1.8 lb (0.8 kg)
Weight per each
2.14
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat