6461132M - 11/32" Magnetic Nut Driver 6" Hollow Shaft

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6461132M
Manufacturer
Klein Tools
Manufacturer's Part Number
646-11/32M
Description
11/32" Magnetic Nut Driver 6" Hollow Shaft
Get to Those Deeply Recessed Nuts and Bolts With Klein'S Hollow Shaft Nut Driver. The 6-Inch (15.2 CM) Shaft Fits Over Extra-Long Bolts and Studs For Most Applications Including Stacked Circuit Boards. The Exclusive Hollow Shaft Design With Rare-Earth 11/32-Inch (0.9 CM) Magnetic Tip Features Unobstructed Pass Through, Even On Long Bolts.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644652103 / 00092644652103
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6461132M - Large Image
 
6461132M - Large Image
 
6461132M - Video
Attachments
 
 
6461132M - Specification Sheet
Other Links
 
 
6461132M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
GREEN
Handle Material
Rubber
Dimensions and Weight
Overall Length
9.75
Descriptions
Product Type
11/32" Magnetic Nut Driver 6" Shaft
Description
11/32" MAGNETIC NUT DRIVER 6" HOLLOW SHAFT
extra long description
KLEIN 646-11/32M 11/32" Magnetic Nu
Features
Get to those deeply recessed nuts and bolts with Klein's hollow shaft nut driver. The 6-Inch (15.2 cm) shaft fits over extra-long bolts and studs for most applications including stacked circuit boards. The exclusive hollow shaft design with Rare-Earth 11/32-Inch (0.9 cm) magnetic tip features unobstructed pass through, even on long bolts.
Long Description
Get to those deeply recessed nuts and bolts with Klein's hollow shaft nut driver. The 6-Inch (15.2 cm) shaft fits over extra-long bolts and studs for most applications including stacked circuit boards. The exclusive hollow shaft design with Rare-Earth 11/32-Inch (0.9 cm) magnetic tip features unobstructed pass through, even on long bolts.
Additional Information
media
Yes
Shaft Length
6" (15.2 cm)
Manufacturer Information
Manufacturers Part Number
646-11/32M
Brand
Klein Tools
GTIN
00092644652103
UPC
092644652103
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4 oz (113 g)
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Bolt Applications
Configuration
Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat