64612 - 1/2" Nut Driver With 6" Hollow Shaft

Klein Tools

  • $11.65 (Each)
  • $11.65 (Each)

  • $69.90 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
64612
Manufacturer
Klein Tools
Manufacturer's Part Number
646-1/2
Description
1/2" Nut Driver With 6" Hollow Shaft
Get to Those Deeply Recessed Nuts and Bolts With Klein'S Hollow Shank Nut Driver. The Full Hollow 6-Inch (152 MM) Shaft Fits Over Extra-Long Bolts and Studs For Most Applications Including Stacked Circuit Boards. The Comfortable Cushion-Grip™ Allows For Greater Torque and Enables Tool to Be Used For Hours Without Fatigue.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644650369 / 00092644650369
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.65 (Each)
Standard Packaging
$69.90 (Per 6)
Resources
Images
 
 
64612 - Small Image
 
64612 - Large Image
 
64612 - Large Image
 
64612 - Video
Other Links
 
 
64612 - Other
Attachments
 
 
64612 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color Code
RED
Dimensions and Weight
Overall Length
10.313
Descriptions
Product Type
1/2" Nut Driver 6" Hollow Shaft
extra long description
KLEIN 646-1/2 1/2" Nut Driver 6" Ho
Description
1/2" NUT DRIVER WITH 6" HOLLOW SHAFT
Features
Get to those deeply recessed nuts and bolts with Klein's hollow shank nut driver. The full hollow 6-Inch (152 mm) shaft fits over extra-long bolts and studs for most applications including stacked circuit boards. The comfortable Cushion-Grip™ allows for greater torque and enables tool to be used for hours without fatigue.
Long Description
Get to those deeply recessed nuts and bolts with Klein's hollow shank nut driver. The full hollow 6-Inch (152 mm) shaft fits over extra-long bolts and studs for most applications including stacked circuit boards. The comfortable Cushion-Grip™ allows for greater torque and enables tool to be used for hours without fatigue.
Additional Information
Shaft Length
6" (15.2 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
646-1/2
GTIN
00092644650369
UPC
092644650369
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.6 oz (159 g)
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
Configuration
Non-Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat