64612M - 1/2" Magnetic Tip Nut Driver 6" Shaft

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
64612M
Manufacturer
Klein Tools
Manufacturer's Part Number
646-1/2M
Description
1/2" Magnetic Tip Nut Driver 6" Shaft
Get to Those Deeply Recessed Nuts and Bolts With Klein'S Hollow Shaft Nut Driver. The 6-Inch (15.2 CM) Shaft Fits Over Long Bolts and Studs For Most Applications Including Stacked Circuit Boards. The Exclusive Full Hollow Shaft Design With Rare-Earth 1/2-Inch (1.3 CM) Magnetic Tip Features Unobstructed Pass Through, Even On Long Bolts.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644652134 / 00092644652134
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
64612M - Large Image
 
64612M - Small Image
 
64612M - Large Image
 
64612M - Video
Attachments
 
 
64612M - Specification Sheet
Other Links
 
 
64612M - Other
 
64612M - Other
Brochures
 
 
64612M - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
RED
Handle Material
Rubber
Dimensions and Weight
Overall Length
10.313
Descriptions
extra long description
KLEIN 646-1/2M 1/2" Magnetic Nut Dr
Product Type
1/2" Magnetic Nut Driver 6" Shaft
Description
1/2" MAGNETIC TIP NUT DRIVER 6" SHAFT
Long Description
Get to those deeply recessed nuts and bolts with Klein's hollow shaft nut driver. The 6-Inch (15.2 cm) shaft fits over long bolts and studs for most applications including stacked circuit boards. The exclusive full hollow shaft design with Rare-Earth 1/2-Inch (1.3 cm) magnetic tip features unobstructed pass through, even on long bolts.
Features
Get to those deeply recessed nuts and bolts with Klein's hollow shaft nut driver. The 6-Inch (15.2 cm) shaft fits over long bolts and studs for most applications including stacked circuit boards. The exclusive full hollow shaft design with Rare-Earth 1/2-Inch (1.3 cm) magnetic tip features unobstructed pass through, even on long bolts.
Additional Information
media
Yes
Shaft Length
6" (15.2 cm)
Manufacturer Information
Manufacturers Part Number
646-1/2M
Brand
Klein Tools
GTIN
00092644652134
UPC
092644652134
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.6 oz (159 g)
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Bolt Applications
Configuration
Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat