64614M - 1/4" Magnetic Tip Nut Driver 6" Shaft

Klein Tools

  • $12.81 (Each)
  • $12.81 (Each)

  • $76.86 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
64614M
Manufacturer
Klein Tools
Manufacturer's Part Number
646-1/4M
Description
1/4" Magnetic Tip Nut Driver 6" Shaft
Get to Those Deeply Recessed Nuts and Bolts With Klein'S Hollow Shaft Nut Driver. The 6-Inch (152 MM) Full Hollow Shaft Fits Over Long Bolts and Studs For Most Applications Including Stacked Circuit Boards. The Exclusive Full Hollow Shaft Design With Rare Earth 1/4-Inch (6 MM) Magnetic Tip Features Unobstructed Pass Through, Even On Long Bolts.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644651397 / 00092644651397
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.81 (Each)
Standard Packaging
$76.86 (Per 6)
Resources
Images
 
 
64614M - Large Image
 
64614M - Large Image
 
64614M - Large Image
 
64614M - Large Image
 
64614M - Large Image
 
64614M - Video
Other Links
 
 
64614M - Other
Attachments
 
 
64614M - Specification Sheet
360 Images
 
 
64614M - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color Code
RED
Dimensions and Weight
Overall Length
9.75
Descriptions
Product Type
1/4" Magnetic Nut Driver 6" Shaft
Description
1/4" MAGNETIC TIP NUT DRIVER 6" SHAFT
extra long description
KLEIN 646-1/4M 1/4" Magnetic Nut Dr
Features
Get to those deeply recessed nuts and bolts with Klein's hollow shaft nut driver. The 6-Inch (152 mm) full hollow shaft fits over long bolts and studs for most applications including stacked circuit boards. The exclusive full hollow shaft design with Rare Earth 1/4-Inch (6 mm) magnetic tip features unobstructed pass through, even on long bolts.
Long Description
Get to those deeply recessed nuts and bolts with Klein's hollow shaft nut driver. The 6-Inch (152 mm) full hollow shaft fits over long bolts and studs for most applications including stacked circuit boards. The exclusive full hollow shaft design with Rare Earth 1/4-Inch (6 mm) magnetic tip features unobstructed pass through, even on long bolts.
Additional Information
media
Yes
Shaft Length
6" (15.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
646-1/4M
GTIN
00092644651397
UPC
092644651397
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4 oz (113 g)
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Configuration
Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat