646316M - 3/16" Magnetic Nut Driver, 6" Shaft

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
646316M
Manufacturer
Klein Tools
Manufacturer's Part Number
646-3/16M
Description
3/16" Magnetic Nut Driver, 6" Shaft
Get to Those Deeply Recessed Nuts and Bolts With Klein'S Hollow Shaft Nut Driver. The 6-Inch Full Hollow Shaft Fits Over Long Bolts and Studs For Most Applications Including Stacked Circuit Boards. The Exclusive Full Hollow Shaft Design With Rare-Earth 3/16-Inch Magnetic Tip Features Unobstructed Pass Through, Even On Long Bolts.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644652097 / 00092644652097
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
646316M - Small Image
 
646316M - Large Image
 
646316M - Large Image
 
646316M - Video
Attachments
 
 
646316M - Specification Sheet
Other Links
 
 
646316M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color Code
BLACK
Dimensions and Weight
Overall Length
9.75
Descriptions
Product Type
3/16" Magnetic Nut Driver 6" Shaft
Description
3/16" MAGNETIC NUT DRIVER, 6" SHAFT
extra long description
KLEIN 646-3/16M 3/16" Magnetic Nut
Features
Get to those deeply recessed nuts and bolts with Klein's hollow shaft nut driver. The 6-Inch full hollow shaft fits over long bolts and studs for most applications including stacked circuit boards. The exclusive full hollow shaft design with Rare-Earth 3/16-Inch magnetic tip features unobstructed pass through, even on long bolts.
Long Description
Get to those deeply recessed nuts and bolts with Klein's hollow shaft nut driver. The 6-Inch full hollow shaft fits over long bolts and studs for most applications including stacked circuit boards. The exclusive full hollow shaft design with Rare-Earth 3/16-Inch magnetic tip features unobstructed pass through, even on long bolts.
Additional Information
Shaft Length
6" (15.2 cm)
media
Yes
Manufacturer Information
Manufacturers Part Number
646-3/16M
Brand
Klein Tools
GTIN
00092644652097
UPC
092644652097
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4 oz (113 g)
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Configuration
Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat