646516INS - 5/16" Insulated Nut Driver With 6" Shank

Klein Tools

  • $23.97 (Each)
  • $23.97 (Each)

  • $143.82 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
646516INS
Manufacturer
Klein Tools
Manufacturer's Part Number
646516INS
Description
5/16" Insulated Nut Driver With 6" Shank
5/16-Inch Insulated Nut Driver With 6-Inch Shank
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644652271 / 00092644652271
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.97 (Each)
Standard Packaging
$143.82 (Per 6)
Resources
Images
 
 
646516INS - Small Image
 
646516INS - Large Image
 
646516INS - Large Image
 
646516INS - Video
Other Links
 
 
646516INS - Other
 
646516INS - Other
 
646516INS - Other
Attachments
 
 
646516INS - Specification Sheet
Brochures
 
 
646516INS - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
High-Dielectric Plastic
Color Code
YELLOW
Dimensions and Weight
Overall Length
9.750000000000000
Descriptions
Product Type
Insulated 5/16" - 6" Nut Driver
Long Description
5/16-Inch Insulated Nut Driver with 6-Inch Shank
Special Features
Tip-Ident Quickly Identifies Nut Driver Size
Description
5/16" INSULATED NUT DRIVER WITH 6" SHANK
extra long description
KLEIN 646-5/16-INS Insulated 5/16"
Additional Information
Shaft Length
6" (15.2 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
646516INS
GTIN
00092644652271
UPC
092644652271
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Hollow
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.2
Carton
1
Package
6
Uses, Certifications, and Standards
standard
IEC 60900 and ASTM F1505
Application
Stacked Circuit Boards, Long Bolt Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat