646516M - 5/16" Magnetic Nut Driver Cushion-Grip

Klein Tools

  • $14.35 (Each)
  • $14.35 (Each)

  • $86.10 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
646516M
Manufacturer
Klein Tools
Manufacturer's Part Number
646-5/16M
Description
5/16" Magnetic Nut Driver Cushion-Grip
5/16-Inch Magnetic Nut Driver Cushion-Grip
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644651403 / 00092644651403
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.35 (Each)
Standard Packaging
$86.10 (Per 6)
Resources
Images
 
 
646516M - Large Image
 
646516M - Large Image
 
646516M - Video
Other Links
 
 
646516M - Other
360 Images
 
 
646516M - 360 Image
Attachments
 
 
646516M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color Code
YELLOW
Dimensions and Weight
Overall Length
9.75
Descriptions
Product Type
5/16" Magnetic Nut Driver
Description
5/16" MAGNETIC NUT DRIVER CUSHION-GRIP
extra long description
KLEIN 646-5/16M 5/16" Magnetic Nut
Long Description
5/16-Inch Magnetic Nut Driver Cushion-Grip
Additional Information
Shaft Length
6" (15.2 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
646-5/16M
GTIN
00092644651403
UPC
092644651403
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4 oz (113 g)
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Configuration
Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat