64658 - 5/8" Hollow Shaft Nut Driver 6" Shaft

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
64658
Manufacturer
Klein Tools
Manufacturer's Part Number
646-5/8
Description
5/8" Hollow Shaft Nut Driver 6" Shaft
5/8-Inch Hollow Shaft Nut Driver 6-Inch Shaft
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644650383 / 00092644650383
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
64658 - Small Image
 
64658 - Large Image
 
64658 - Large Image
 
64658 - Video
Attachments
 
 
64658 - Specification Sheet
Other Links
 
 
64658 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color Code
YELLOW
Dimensions and Weight
Overall Length
11.375
Descriptions
Long Description
5/8-Inch Hollow Shaft Nut Driver 6-Inch Shaft
Description
5/8" HOLLOW SHAFT NUT DRIVER 6" SHAFT
extra long description
KLEIN 646-5/8 5/8" Nut Driver 6" Ho
Product Type
5/8" Nut Driver 6" Hollow Shaft
Additional Information
Shaft Length
6" (15.2 cm)
media
Yes
Manufacturer Information
Manufacturers Part Number
646-5/8
Brand
Klein Tools
GTIN
00092644650383
UPC
092644650383
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
6.4 oz (181 g)
Weight per each
0.4
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat