646716M - 7/16" Magnetic Tip Nut Driver 6" Shaft

Klein Tools

  • $19.22 (Each)
  • $19.22 (Each)

  • $115.32 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
646716M
Manufacturer
Klein Tools
Manufacturer's Part Number
646-7/16M
Description
7/16" Magnetic Tip Nut Driver 6" Shaft
This Klein Tools 7/16-Inch Nut Driver Features An Exclusive Hollow Shaft Design With A Rare-Earth Magnetic Tip For Unobstructed Pass Through, Even On Long Bolts. It Also Comes With Klein'S Patented Tip-Ident, A Color Coded Marking On The Handle End to Help Quickly Identify The Nut Driver Orientation and Size. Additionally, A Cushion-Grip™ Handle Allows For Greater Torque and Comfort.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644652127 / 00092644652127
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.22 (Each)
Standard Packaging
$115.32 (Per 6)
Resources
Images
 
 
646716M - Small Image
 
646716M - Large Image
 
646716M - Large Image
 
646716M - Video
Other Links
 
 
646716M - Other
Attachments
 
 
646716M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
Rubber
Color Code
BROWN
Dimensions and Weight
Overall Length
10.313
Descriptions
Product Type
7/16" Magnetic Nut Driver 6" Shaft
Description
7/16" MAGNETIC TIP NUT DRIVER 6" SHAFT
extra long description
KLEIN 646-7/16M 7/16" Magnetic Nut
Features
This Klein Tools 7/16-Inch Nut Driver features an exclusive hollow shaft design with a Rare-Earth magnetic tip for unobstructed pass through, even on long bolts. It also comes with Klein's patented Tip-Ident, a color coded marking on the handle end to help quickly identify the nut driver orientation and size. Additionally, a Cushion-Grip™ handle allows for greater torque and comfort.
Long Description
This Klein Tools 7/16-Inch Nut Driver features an exclusive hollow shaft design with a Rare-Earth magnetic tip for unobstructed pass through, even on long bolts. It also comes with Klein's patented Tip-Ident, a color coded marking on the handle end to help quickly identify the nut driver orientation and size. Additionally, a Cushion-Grip™ handle allows for greater torque and comfort.
Additional Information
media
Yes
Shaft Length
6" (15.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
646-7/16M
GTIN
00092644652127
UPC
092644652127
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.6 oz (159 g)
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Bolt Applications
Configuration
Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat