646916 - 9/16" Nut Driver 6" Hollow Shaft

Klein Tools

  • $15.14 (Each)
  • $15.14 (Each)

  • $90.84 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
646916
Manufacturer
Klein Tools
Manufacturer's Part Number
646-9/16
Description
9/16" Nut Driver 6" Hollow Shaft
The Full Hollow Shaft Design Facilitates Work On Stacked Circuit Boards or Other Long Bolt or Stud Applications. Kleins' Exclusive Cushion-Grip™ Handle Offers Greater Torque and Outstanding Comfort. The Patented Tip- Ident® Quickly Identifies Nut Driver and Size.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644650376 / 00092644650376
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.14 (Each)
Standard Packaging
$90.84 (Per 6)
Resources
Images
 
 
646916 - Small Image
 
646916 - Large Image
 
646916 - Large Image
 
646916 - Large Image
 
646916 - Large Image
 
646916 - Large Image
 
646916 - Large Image
 
646916 - Video
Attachments
 
 
646916 - Specification Sheet
Other Links
 
 
646916 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color Code
ORANGE
Dimensions and Weight
Overall Length
11.375
Descriptions
Product Type
9/16" Nut Driver 6" Hollow Shaft
Description
9/16" NUT DRIVER 6" HOLLOW SHAFT
extra long description
KLEIN 646-9/16 9/16" Nut Driver 6"
Features
The full hollow shaft design facilitates work on stacked circuit boards or other long bolt or stud applications. Kleins' exclusive Cushion-Grip™ handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies nut driver and size.
Long Description
The full hollow shaft design facilitates work on stacked circuit boards or other long bolt or stud applications. Kleins' exclusive Cushion-Grip™ handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies nut driver and size.
Special Features
Tip-Ident Quickly Identifies Nut Driver Size
Additional Information
Shaft Length
6" (15.2 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
646-9/16
GTIN
00092644650376
UPC
092644650376
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Hollow
Packaging
Weight
6.4 oz (181 g)
Weight per each
0.4
Carton
1
Package
6
Uses, Certifications, and Standards
standard
IEC 60900 and ASTM F1505
Configuration
Non-Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat