650DD - Demolition Scratch Awl

Klein Tools

  • $21.30 (Each)
  • $21.30 (Each)

  • $85.20 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
650DD
Manufacturer
Klein Tools
Manufacturer's Part Number
650DD
Description
Demolition Scratch Awl
Klein'S Demolition Scratch Awl/Punch Is Engineered, Manufactured and Tested For Prying and Chiseling. The Heat-Treated Metal Shaft Runs The Complete Length Of The Handle to The Metal Strike Cap. This Transfers The Impact Force Directly to The Work Surface. In Addition, The Plated Metal Strike Cap Protects The Handle From Hammer Blows.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644322334 / 00092644322334
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.30 (Each)
Standard Packaging
$85.20 (Per 4)
Resources
Images
 
 
650DD - Small Image
 
650DD - Large Image
 
650DD - Large Image
 
650DD - Video
Attachments
 
 
650DD - Specification Sheet
Other Links
 
 
650DD - Other
 
650DD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Heat-Treated Metal
Material, Color, and Finish
Handle Color
Black/Yellow
Dimensions and Weight
Overall Length
7.875" (20 cm)
Descriptions
Product Type
Demolition Scratch Awl
Description
DEMOLITION SCRATCH AWL
Features
Klein's Demolition Scratch Awl/Punch is engineered, manufactured and tested for prying and chiseling. The heat-treated metal shaft runs the complete length of the handle to the metal strike cap. This transfers the impact force directly to the work surface. In addition, the plated metal strike cap protects the handle from hammer blows.
extra long description
KLEIN 650DD Demolition Scratch Awl
Long Description
Klein's Demolition Scratch Awl/Punch is engineered, manufactured and tested for prying and chiseling. The heat-treated metal shaft runs the complete length of the handle to the metal strike cap. This transfers the impact force directly to the work surface. In addition, the plated metal strike cap protects the handle from hammer blows.
Additional Information
media
Yes
Shank Length
3.5" (8.9 cm)
Handle Type
Cushion-Grip
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
650DD
GTIN
00092644322334
UPC
092644322334
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Awl
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.3
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Prying and Chiseling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat