65129 - 2-In-1 Nut Driver, Hex Head Slide Drive, 6"

Klein Tools

  • $23.89 (Each)
  • $23.89 (Each)

  • $143.34 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65129
Manufacturer
Klein Tools
Manufacturer's Part Number
65129
Description
2-In-1 Nut Driver, Hex Head Slide Drive, 6"
Unique, Patented Tip Slides Back and Forth From 1/4-Inch and 5/16-Inch Hex Sizes. A Simple Twist Of The Thumb Nut Locks In The Tip Setting. Magnet In Hex Keeps Screw In Place Regardless Of Which Driver Is Selected. Classic Cushion-Grip™ Handle For Added Torque and Comfort.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644651298 / 00092644651298
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.89 (Each)
Standard Packaging
$143.34 (Per 6)
Resources
Images
 
 
65129 - Small Image
 
65129 - Large Image
 
65129 - Large Image
 
65129 - Large Image
 
65129 - Large Image
 
65129 - Large Image
 
65129 - Video
360 Images
 
 
65129 - 360 Image
Attachments
 
 
65129 - Specification Sheet
Other Links
 
 
65129 - Other
 
65129 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
10.25" (26 cm)
Descriptions
extra long description
KLEIN 65129 2-in-1 Nut Driver, 6" S
Features
Unique, patented tip slides back and forth from 1/4-Inch and 5/16-Inch hex sizes. A simple twist of the thumb nut locks in the tip setting. Magnet in hex keeps screw in place regardless of which driver is selected. Classic Cushion-Grip™ handle for added torque and comfort.
Product Type
2-In-1 Nut Driver, 6" Slide Driver
Description
2-IN-1 NUT DRIVER, HEX HEAD SLIDE DRIVE, 6"
Long Description
Unique, patented tip slides back and forth from 1/4-Inch and 5/16-Inch hex sizes. A simple twist of the thumb nut locks in the tip setting. Magnet in hex keeps screw in place regardless of which driver is selected. Classic Cushion-Grip™ handle for added torque and comfort.
Special Features
Slide Drive™
Additional Information
Tip Size
1/4", 5/16"
Handle Length
4.313" (109.6 mm)
Shank Length
6" (15.2 cm)
Handle Type
Cushion-Grip
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
65129
GTIN
00092644651298
UPC
092644651298
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Hex Driver
Packaging
Weight
0.50 lb (0.23 kg)
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
HVAC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat