65400 - .5IN Knect M Scket Wrench Kit

Klein Tools

  • $74.99 (Each)
  • $74.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65400
Manufacturer
Klein Tools
Manufacturer's Part Number
65400
Description
.5IN Knect M Scket Wrench Kit
The Klein Tools 8-3/4-Inch Impact-Rated Pass Through Socket Set Features A Pass Through Head For Driving Hex Nuts On Extended Threaded Rod. 3/8-Inch Square Drive Adapter Allows For Use With Traditional Sockets and Includes 11 Impact Rated Sockets. Designed With A Steel Handle That Provides Comfort In High Torque Applications.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27112828 - Impact socket
UPC/EAN/GTIN
092644654008
Weight per unit
2.442 L
Price & Packaging
Minimum Order Quantity
1
Unit
$74.99 (Each)
Resources
Images
 
 
65400 - Large Image
 
65400 - Small Image
 
65400 - Large Image
 
65400 - Large Image
 
65400 - Large Image
 
65400 - Large Image
 
65400 - Large Image
Attachments
 
 
65400 - Specification Sheet
Other Links
 
 
65400 - Other
 
65400 - Other
 
65400 - Other
 
65400 - Other
 
65400 - Other
 
65400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Chrome-Moly, Chrome-Vanadium
Dimensions and Weight
Overall Length
8.75" (22.2 cm)
Descriptions
Description
.5IN KNECT M SCKET WRENCH KIT
Product Type
15 PC Impact Wrench Set
extra long description
KLEIN 65400 15 Pc Impact Wrench Set
Long Description
The Klein Tools 8-3/4-Inch Impact-Rated Pass Through Socket Set features a pass through head for driving hex nuts on extended threaded rod. 3/8-Inch square drive adapter allows for use with traditional sockets and includes 11 impact rated sockets. Designed with a steel handle that provides comfort in high torque applications.
Special Features
Pass Through Head for Driving Hex Nuts
Additional Information
Overall Height
1.8" (4.6 cm)
Number of Pieces
15
Drive Size
3/8"
Overall Width
3.7" (9.4 cm)
Number of Points
6
included
Socket Wrench Set: (11) Sockets, Extension, Impact Adapter, 3/8-Inch Square Adapter, Handle and MODbox™ Case
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
65400
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Impact Sockets, Pass Through Socket Wrench
Packaging
Weight
2.22 lb (1.01 kg)
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
Application
Fasteners; Impact Driver
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat