65411PK3 - Magnetic Power Nut Setter 3PC Set

Klein Tools

  • $21.72 (Each)
  • $21.72 (Each)

  • $130.32 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65411PK3
Manufacturer
Klein Tools
Manufacturer's Part Number
65411PK3
Description
Magnetic Power Nut Setter 3PC Set
Klein Tools' Magnetic Color-Coded Power Nut Setter 3-Piece Set Was Designed With The Professional In Mind. Each Nut Setter Is Made Of High-Impact Steel and Is Color-Coded For Easy Identification. The Nut Setters Contain Rare-Earth Magnets to Securely Hold Fasteners, and Are Also Extra Long For Reach Into Recessed Areas.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644652509 / 00092644652509
Weight per unit
0.614 L
Price & Packaging
Minimum Order Quantity
1
Unit
$21.72 (Each)
Standard Packaging
$130.32 (Per 6)
Resources
Images
 
 
65411PK3 - Small Image
 
65411PK3 - Large Image
 
65411PK3 - Large Image
 
65411PK3 - Large Image
 
65411PK3 - Large Image
 
65411PK3 - Large Image
 
65411PK3 - Large Image
 
65411PK3 - Large Image
 
65411PK3 - Large Image
Attachments
 
 
65411PK3 - Specification Sheet
Other Links
 
 
65411PK3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel Alloy
Dimensions and Weight
Overall Length
6.3
Descriptions
Product Type
Color-Coded Power Nut Setter, 3 PC
extra long description
KLEIN 65411PK3 Color-Coded Power Nu
Long Description
Klein Tools' Magnetic Color-Coded Power Nut Setter 3-Piece Set was designed with the professional in mind. Each nut setter is made of high-impact steel and is color-coded for easy identification. The nut setters contain Rare-Earth magnets to securely hold fasteners, and are also extra long for reach into recessed areas.
Special Features
Color-Coded
Description
MAGNETIC POWER NUT SETTER 3PC SET
Additional Information
Overall Height
0.6" (1.5 cm)
Overall Width
0.6" (1.5 cm)
Drive Size
1/4"
included
1/4", 5/16", 3/8"
Number of Pieces
3
Shaft Length
5'' (12.7 cm)
Drive Type
Hex
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
65411PK3
GTIN
00092644652509
UPC
092644652509
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Color-Coded
Packaging
Weight
8.64 oz (245 g)
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Fastening;Impact Driving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat