65506 - 3/8" Drive Socket Wrench Set, Metric, 13PC

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65506
Manufacturer
Klein Tools
Manufacturer's Part Number
65506
Description
3/8" Drive Socket Wrench Set, Metric, 13PC
Metric Wrench Set Includes Thirteen 6-Point Sockets: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, and 19 MM. Comes With A Handy, Red Flip-Lock Tray. 3/8-Inch Drive Metric Socket Wrench Set.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111703 - Socket sets
UPC/GTIN
092644655067 / 00092644655067
Weight per unit
1.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
65506 - Large Image
 
65506 - Large Image
 
65506 - Large Image
 
65506 - Large Image
 
65506 - Small Image
 
65506 - Large Image
 
65506 - Video
Attachments
 
 
65506 - Specification Sheet
Other Links
 
 
65506 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3/8" Drive Sockets, Metric, 13 PC
Features
Metric Wrench Set includes thirteen 6-point sockets: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, and 19 mm. Comes with a handy, red flip-lock tray. 3/8-Inch Drive Metric Socket Wrench Set.
extra long description
KLEIN 65506 3/8" Drive Sockets, Met
Description
3/8" DRIVE SOCKET WRENCH SET, METRIC, 13PC
Long Description
Metric Wrench Set includes thirteen 6-point sockets: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, and 19 mm. Comes with a handy, red flip-lock tray. 3/8-Inch Drive Metric Socket Wrench Set.
Special Features
Comes with a Handy Red Flip-Lock Tray
Additional Information
media
Yes
included
(4) 6-Point Sockets, (5) 12-Point Sockets, (8) 6-Point Deep Sockets, (2) Extensions, (1) Ratchet, Hinged Metal Box
Number of Pieces
20
Drive Size
3/8"
Number of Points
6
Manufacturer Information
Manufacturers Part Number
65506
Brand
Klein Tools
GTIN
00092644655067
UPC
092644655067
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Metric
Packaging
Weight
1.3 lb (0.6 kg)
Weight per each
1.33
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat