65508 - 3/8" Drive Socket Wrench Set, 20PC

Klein Tools

  • $103.22 (Each)
  • $103.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65508
Manufacturer
Klein Tools
Manufacturer's Part Number
65508
Description
3/8" Drive Socket Wrench Set, 20PC
The Klein Tools 20-Piece 3/8 In. Drive Socket Wrench Set Features A Wide Range Of Socket Sizes to Cover Multiple Applications. Durably Constructed, These Sockets Can Withstand Rigorous Jobsite Use. This Set Comes With A Convenient, Hinged Metal Storage Box.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111703 - Socket sets
UPC/GTIN
092644655081 / 00092644655081
Weight per unit
5.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.22 (Each)
Resources
Images
 
 
65508 - Small Image
 
65508 - Large Image
 
65508 - Large Image
 
65508 - Large Image
 
65508 - Large Image
 
65508 - Large Image
 
65508 - Large Image
 
65508 - Video
360 Images
 
 
65508 - 360 Image
Attachments
 
 
65508 - Specification Sheet
Other Links
 
 
65508 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3/8" Drive Socket Wrench Set, 20 PC
Features
The Klein Tools 20-Piece 3/8 in. Drive Socket Wrench Set features a wide range of socket sizes to cover multiple applications. Durably constructed, these sockets can withstand rigorous jobsite use. This set comes with a convenient, hinged metal storage box.
Description
3/8" DRIVE SOCKET WRENCH SET, 20PC
extra long description
KLEIN 65508 3/8" Drive Socket Wrenc
Long Description
The Klein Tools 20-Piece 3/8 in. Drive Socket Wrench Set features a wide range of socket sizes to cover multiple applications. Durably constructed, these sockets can withstand rigorous jobsite use. This set comes with a convenient, hinged metal storage box.
Additional Information
media
Yes
included
(4) 6-Point Sockets, (5) 12-Point Sockets, (8) 6-Point Deep Sockets, (2) Extensions, (1) Ratchet, Hinged Metal Box
Number of Points
12;6
Number of Pieces
20
Drive Size
3/8"
Manufacturer Information
Manufacturers Part Number
65508
Brand
Klein Tools
GTIN
00092644655081
UPC
092644655081
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Socket Wrench Set
Packaging
Weight
5.4 lb (2.5 kg)
Weight per each
5.4
Carton
1
Uses, Certifications, and Standards
Application
Turning Fasteners
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat