66031 - 3-In-1 Slotted Impact Socket, 12-Point, 3/4 & 9/16"

Klein Tools

  • $62.00 (Each)
  • $62.00 (Each)

  • $372.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
66031
Manufacturer
Klein Tools
Manufacturer's Part Number
66031
Description
3-In-1 Slotted Impact Socket, 12-Point, 3/4 & 9/16"
The 3-In-1 Slotted Impact Socket Features An Alignment Slot to Tighten and Loosen Most Hot-Line Clamps. The Single Socket Offers Hands-Free Adjustment Between The Sizes Needed For Pole Hardware Installation and Removal. Includes 3/4-Inch and 9/16-Inch Hex Sizes In A High Torque, 12-Point Design. Engineered to Be Used With An Impact Driver.
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
27111704 - Sockets
UPC/GTIN
092644650871 / 00092644650871
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.00 (Each)
Standard Packaging
$372.00 (Per 6)
Resources
Images
 
 
66031 - Small Image
 
66031 - Large Image
 
66031 - Large Image
 
66031 - Large Image
 
66031 - Large Image
 
66031 - Large Image
 
66031 - Large Image
 
66031 - Large Image
 
66031 - Video
Attachments
 
 
66031 - Specification Sheet
Other Links
 
 
66031 - Other
 
66031 - Other
 
66031 - Other
Features
Material
4140 Steel
Dimensions and Weight
Overall Length
3.1" (7.9 cm)
Descriptions
Product Type
3-In-1 Slotted Impact Socket
extra long description
KLEIN 66031 3-in-1 Slotted Impact S
Features
The 3-in-1 Slotted Impact Socket features an alignment slot to tighten and loosen most hot-line clamps. The single socket offers hands-free adjustment between the sizes needed for pole hardware installation and removal. Includes 3/4-Inch and 9/16-Inch hex sizes in a high torque, 12-Point design. Engineered to be used with an impact driver.
Description
3-IN-1 SLOTTED IMPACT SOCKET,12-POINT, 3/4 & 9/16"
Long Description
The 3-in-1 Slotted Impact Socket features an alignment slot to tighten and loosen most hot-line clamps. The single socket offers hands-free adjustment between the sizes needed for pole hardware installation and removal. Includes 3/4-Inch and 9/16-Inch hex sizes in a high torque, 12-Point design. Engineered to be used with an impact driver.
Special Features
Slotted Socket, Hands-Free Adjustment
Additional Information
media
Yes
Drive Size
1/2"
Overall Height
1.1" (2.8 cm)
Overall Width
1.1" (2.8 cm)
Number of Points
12
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
66031
GTIN
00092644650871
UPC
092644650871
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Impact Rated
Packaging
Weight
0.8 oz (23 g)
Weight per each
0.48
Carton
1
Package
6
Uses, Certifications, and Standards
standard
ASME B107.2
Application
Hot-Line Clamp and Pole Hardware Installation and Removal
You must have an account to view stock levels
There were no add-on items found for 66031.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds