66033 - Coated Socket Set, 12-Point, 6-Piece

Klein Tools

  • $264.73 (Each)
  • $264.73 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
66033
Manufacturer
Klein Tools
Manufacturer's Part Number
66033
Description
Coated Socket Set, 12-Point, 6-Piece
Klein'S 6-Piece Coated Socket Set Consisting Of The Commonly Used Impact Socket Sizes For Utility and Construction Work. Sockets Are 20-Percent Lighter Than The Traditional Impact Socket Set (Cat. No. 66010). The High-Torque, 12-Point Design Is Easier to Position On Fasteners Including Square Ones. The High Visibility Color Coded Plastic Helps Identify The Right Size Socket For The Job.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111703 - Socket sets
UPC/GTIN
092644652448 / 00092644652448
Weight per unit
3.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$264.73 (Each)
Carton
$264.73 (Each)
Resources
Images
 
 
66033 - Large Image
 
66033 - Large Image
 
66033 - Large Image
 
66033 - Large Image
 
66033 - Large Image
 
66033 - Large Image
 
66033 - Small Image
Attachments
 
 
66033 - Specification Sheet
Other Links
 
 
66033 - Other
 
66033 - Other
 
66033 - Other
 
66033 - Other
 
66033 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
4140 Steel
Dimensions and Weight
Overall Length
9.5" (24.1 cm)
Descriptions
Product Type
Coated Socket Set, 12-Point, 6 PC
extra long description
KLEIN 66033 Coated Socket Set, 12-P
Long Description
Klein's 6-Piece Coated Socket Set consisting of the commonly used impact socket sizes for utility and construction work. Sockets are 20-Percent lighter than the traditional impact socket set (Cat. No. 66010). The high-torque, 12-Point design is easier to position on fasteners including square ones. The high visibility color coded plastic helps identify the right size socket for the job.
Special Features
High Visibility Coating, Hands-Free Adjustment
Description
COATED SOCKET SET, 12-POINT, 6-PIECE
Additional Information
Drive Size
1/2"
Number of Points
12
Overall Height
3" (7.6 cm)
Overall Width
5.5" (14 cm)
Number of Pieces
6
included
6 Impact Sockets; Case
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
66033
GTIN
00092644652448
UPC
092644652448
Taxonomies, Classifications, and Categories
Type
Impact Rated
Category Description
HAND TOOLS
Packaging
Weight
3.46 lb (1.6 kg)
Weight per each
3.64
Carton
1
Uses, Certifications, and Standards
standard
ASME B107.2
Application
Pole Hardware Installation and Removal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat