661 - Screwdriver, #1 Square Recess Tip, 4" Shank

Klein Tools

  • $10.47 (Each)
  • $10.47 (Each)

  • $62.82 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
661
Manufacturer
Klein Tools
Manufacturer's Part Number
661
Description
Screwdriver, #1 Square Recess Tip, 4" Shank
The Klein Tools #1 Square-Recess Tip Screwdriver Has A 4-Inch Round-Shank For Work On Combination Head Receptacles, Switch and Panel Screws. The Cushion-Grip™ Handle Allows For Greater Torque and Comfort. Patented Tip-Ident Quickly Identifies The Type Of Screwdriver and Screwdriver Tip Orientation.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644851629 / 00092644851629
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.47 (Each)
Standard Packaging
$62.82 (Per 6)
Resources
Images
 
 
661 - Small Image
 
661 - Large Image
 
661 - Video
Other Links
 
 
661 - Other
Attachments
 
 
661 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Black
Color Code
GREEN
Dimensions and Weight
Overall Length
7.75" (19.7 cm)
Descriptions
Product Type
#1 SQ Recess Screwdriver 4" Shank
Description
SCREWDRIVER, #1 SQUARE RECESS TIP, 4" SHANK
extra long description
KLEIN 661 #1 SQ Recess Screwdriver
Features
The Klein Tools #1 Square-Recess Tip Screwdriver has a 4-Inch Round-Shank for work on combination head receptacles, switch and panel screws. The Cushion-Grip™ handle allows for greater torque and comfort. Patented Tip-Ident quickly identifies the type of screwdriver and screwdriver tip orientation.
Long Description
The Klein Tools #1 Square-Recess Tip Screwdriver has a 4-Inch Round-Shank for work on combination head receptacles, switch and panel screws. The Cushion-Grip™ handle allows for greater torque and comfort. Patented Tip-Ident quickly identifies the type of screwdriver and screwdriver tip orientation.
Additional Information
Tip Size
#1
Shank Length
4" (10.2 cm)
Shank Type
Round
tip type
Square-Recess
media
Yes
Manufacturer Information
Brand
Klein Tools
GTIN
00092644851629
UPC
092644851629
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.2
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat