6617INS - Insulated Screwdriver, #1 Square With 7" Shank

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6617INS
Manufacturer
Klein Tools
Manufacturer's Part Number
661-7-INS
Description
Insulated Screwdriver, #1 Square With 7" Shank
Square Screwdriver, Induction Hardened Steel Blade Material, High-Dielectric Plastic Handle Material, Black (Handle), #1 Tip Size, Square Tip Style, 11-5/16 In Overall Length, Round Shank, 7 In Shank Length, 0.20 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111736 - Insulated screwdriver
UPC/GTIN
092644851186 / 00092644851186
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6617INS - Small Image
 
6617INS - Large Image
 
6617INS - Small Image
 
6617INS - Large Image
 
6617INS - Large Image
 
6617INS - Video
Attachments
 
 
6617INS - Specification Sheet
Other Links
 
 
6617INS - Other
 
6617INS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Blade Material
Induction Hardened Steel
Handle Material
High-Dielectric Plastic
Color
Black (Handle)
Color Code
GREEN
Handle Color
Black
Dimensions and Weight
Overall Length
11-5/16 in;287.3 mm
Descriptions
Short Description
#2 Insulated Screwdriver, Induction Hardened Steel, Black (Handle), 7" Shank
Product Type
Square Screwdriver
Insulated Screwdriver
Long Description
Square Screwdriver, Induction Hardened Steel Blade Material, High-Dielectric Plastic Handle Material, Black (Handle), #1 Tip Size, Square Tip Style, 11-5/16 in Overall Length, Round Shank, 7 in Shank Length, 0.20 lb
Features
Klein insulated tools combine excellent functionality along with reduction of risk of injury where a tool might make contact with an energized source with voltage up to 1000 volts. Two layers of insulation provide protection against electric shock. Clearly marked with the official 1000-volt rating symbol.
Special Features
Flame Retardant and Impact Resistant Handle
extra long description
KLEIN 661-7-INS Screwdriver, Insul,
Description
INSULATED SCREWDRIVER, #1 SQUARE WITH 7" SHANK
Additional Information
Tip Size
#1
Tip Style
Square
Shank Type
Round
Shank Length
7 in;177.8 mm
Standards Met
IEC 60900 and ASTM F1505
media
Yes
tip type
Square
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
661-7-INS
GTIN
00092644851186
UPC
092644851186
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
RECESSED
Packaging
Weight
0.20 lb;0.09 kg
Weight per each
0.2
Carton
1
Package
6
Uses, Certifications, and Standards
standard
IEC 60900 and ASTM F1505
Application
For Work Near Energized Sources
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat