66385 - Steel Scratch Awl, 3-1/2"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
66385
Manufacturer
Klein Tools
Manufacturer's Part Number
66385
Description
Steel Scratch Awl, 3-1/2"
Klein Tools Steel Scratch Awl Scribes Metal and Starts Screw Holes. It Also Performs A Variety Of Piercing and Punching Jobs. The One-Piece Forged-Steel Blade Has A Bolstered Shank.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112302 - Awls
UPC/GTIN
092644663857 / 00092644663857
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
66385 - Small Image
 
66385 - Large Image
 
66385 - Video
Attachments
 
 
66385 - Specification Sheet
Other Links
 
 
66385 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
Description
STEEL SCRATCH AWL, 3-1/2"
Long Description
Klein Tools Steel Scratch Awl scribes metal and starts screw holes. It also performs a variety of piercing and punching jobs. The one-piece forged-steel blade has a bolstered shank.
Product Type
Steel Scratch Awl
extra long description
KLEIN 66385 Steel Scratch Awl
Features
Klein Tools Steel Scratch Awl scribes metal and starts screw holes. It also performs a variety of piercing and punching jobs. The one-piece forged-steel blade has a bolstered shank.
Additional Information
Shank Length
3.5" (8.9 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
66385
GTIN
00092644663857
UPC
092644663857
Taxonomies, Classifications, and Categories
Type
Awl
Category Description
HAND TOOLS
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.3
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat