6703 - Rapi-Driv Screwdriver, 3/16" Cabinet Tip, 4" Shank

Klein Tools

  • $11.62 (Each)
  • $11.62 (Each)

  • $69.72 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6703
Manufacturer
Klein Tools
Manufacturer's Part Number
670-3
Description
Rapi-Driv Screwdriver, 3/16" Cabinet Tip, 4" Shank
Save Time and Effort, Especially On Long-Threaded Screws In Switch Plates, Light Fixtures, Etc. With Klein'S Rapi-Driv Screwdriver®. Crank-Action Gets The Job Done Fast With Less Fatigue. Cushion-Grip™ Handle Provides Greater Torque and Comfort. The Cabinet Tip Is Precision-Machined For Exact Fit.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644851742 / 00092644851742
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.62 (Each)
Standard Packaging
$69.72 (Per 6)
Resources
Images
 
 
6703 - Small Image
 
6703 - Large Image
 
6703 - Video
Other Links
 
 
6703 - Other
Attachments
 
 
6703 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Black
Dimensions and Weight
Overall Length
7.75" (19.7 cm)
Descriptions
Product Type
3/16" Cab Tip Screwdriver Rapi-Driv
extra long description
KLEIN 670-3 3/16" Cab Tip Screwdriv
Features
Save time and effort, especially on long-threaded screws in switch plates, light fixtures, etc. with Klein's Rapi-Driv screwdriver®. Crank-action gets the job done fast with less fatigue. Cushion-Grip™ handle provides greater torque and comfort. The cabinet tip is precision-machined for exact fit.
Description
RAPI-DRIV SCREWDRIVER, 3/16" CABINET TIP, 4" SHANK
Long Description
Save time and effort, especially on long-threaded screws in switch plates, light fixtures, etc. with Klein's Rapi-Driv screwdriver®. Crank-action gets the job done fast with less fatigue. Cushion-Grip™ handle provides greater torque and comfort. The cabinet tip is precision-machined for exact fit.
Additional Information
media
Yes
tip type
Cabinet
Tip Size
3/16" (4.8 mm)
Shank Length
4" (10.2 cm)
Shank Type
Round Rapi-Driv®
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
670-3
GTIN
00092644851742
UPC
092644851742
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
2.4 oz (68 g)
Weight per each
0.15
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat