6706 - Rapi-Driv Screwdriver, 3/16" Cabinet, 6" Shank

Klein Tools

  • $12.81 (Each)
  • $12.81 (Each)

  • $38.43 (Per 3)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6706
Manufacturer
Klein Tools
Manufacturer's Part Number
670-6
Description
Rapi-Driv Screwdriver, 3/16" Cabinet, 6" Shank
Cabinet Rapi-Drive Screwdriver, Rubber Handle Material, Black (Handle), 3/16 In Tip Size, Cabinet Tip Style, 9-3/4 In Overall Length, Round Rapi-Driv(R) Shank, 6 In Shank Length, 7 Pieces, 3.2 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644851766 / 00092644851766
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.81 (Each)
Standard Packaging
$38.43 (Per 3)
Resources
Images
 
 
6706 - Small Image
 
6706 - Large Image
 
6706 - Large Image
 
6706 - Large Image
 
6706 - Large Image
 
6706 - Large Image
 
6706 - Video
360 Images
 
 
6706 - 360 Image
Attachments
 
 
6706 - Specification Sheet
Other Links
 
 
6706 - Other
 
6706 - Other
 
6706 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
Rubber
Color
Black (Handle)
Handle Color
Black
Dimensions and Weight
Overall Length
9-3/4 in;247.7 mm
Descriptions
Product Type
Cabinet-Tip Screwdrivers - Rapi-Driver
Features
Save time and effort, especially on long-threaded screws in switch plates, light fixtures, etc. with Klein's Rapi-Driv screwdriver(R). Crank-action gets the job done fast with less fatigue. Cushion-Grip handle provides greater torque and comfort. The cabinet tip is precision-machined for exact fit.
Long Description
Cabinet Rapi-Drive Screwdriver, Rubber Handle Material, Black (Handle), 3/16 in Tip Size, Cabinet Tip Style, 9-3/4 in Overall Length, Round Rapi-Driv(R) Shank, 6 in Shank Length, 7 Pieces, 3.2 oz
Short Description
Cabinet Rapi-Drive Screwdriver, Rubber
extra long description
KLEIN 670-6 3/16" Cab Rapi-Driv® Sc
Description
RAPI-DRIV SCREWDRIVER, 3/16" CABINET, 6" SHANK
Additional Information
Shank Length
6 in;152.4 mm
Number of Pieces
7
Made in USA
yes
Tip Size
3/16 in;4.8 mm
Tip Style
Cabinet
Shank Type
Round Rapi-Driv(R)
media
Yes
tip type
Cabinet
Manufacturer Information
Manufacturers Part Number
670-6
Brand
Klein Tools
GTIN
00092644851766
UPC
092644851766
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
3.2 oz;91 g
Weight per each
0.2
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat