67100 - Multi-Bit Screwdriver, 2-In-1 Rapi-Drive

Klein Tools

  • $18.99 (Each)
  • $18.99 (Each)

  • $56.97 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
67100
Manufacturer
Klein Tools
Manufacturer's Part Number
67100
Description
Multi-Bit Screwdriver, 2-In-1 Rapi-Drive
The Klein Tools 2-In-1 Interchangeable Rapi-Drive® Screwdriver Offers The Convenience Of Two Tools In One. The Interchangeable Blast Finish Bit Features The Most Popular Tip Sizes, Eliminating The Need to Carry Multiple Drivers. The Unique Rapi-Drive® Design Secures Screws In 33-Percent Less Time Than A Standard Straight Blade Screwdriver.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644320873 / 00092644320873
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.99 (Each)
Standard Packaging
$56.97 (Per 3)
Resources
Images
 
 
67100 - Small Image
 
67100 - Large Image
 
67100 - Small Image
 
67100 - Large Image
 
67100 - Large Image
 
67100 - Large Image
 
67100 - Large Image
 
67100 - Large Image
 
67100 - Large Image
 
67100 - Large Image
 
67100 - Video
Specifications Sheets
 
 
67100 - Specification Sheet
360 Images
 
 
67100 - 360 Image
Attachments
 
 
67100 - Specification Sheet
Other Links
 
 
67100 - Other
 
67100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Black
Dimensions and Weight
Overall Length
9.75" (24.8 cm)
Descriptions
Product Type
2-In-1 Rapi-Driv® Screwdriver
extra long description
KLEIN 67100 2-in-1 Rapi-Driv® Screw
Features
The Klein Tools 2-in-1 Interchangeable Rapi-Drive® Screwdriver offers the convenience of two tools in one. The interchangeable blast finish bit features the most popular tip sizes, eliminating the need to carry multiple drivers. The unique Rapi-Drive® design secures screws in 33-percent less time than a standard straight blade screwdriver.
Description
MULTI-BIT SCREWDRIVER, 2-IN-1 RAPI-DRIVE
Long Description
The Klein Tools 2-in-1 Interchangeable Rapi-Drive® Screwdriver offers the convenience of two tools in one. The interchangeable blast finish bit features the most popular tip sizes, eliminating the need to carry multiple drivers. The unique Rapi-Drive® design secures screws in 33-percent less time than a standard straight blade screwdriver.
Additional Information
media
Yes
Shank Length
6" (15.2 cm)
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
67100
GTIN
00092644320873
UPC
092644320873
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4.2 oz (118 g)
Weight per each
0.26
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat