68005 - Can Wrench, 3/8" and 7/16" Hex Nut

Klein Tools

  • $26.34 (Each)
  • $26.34 (Each)

  • $79.02 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
68005
Manufacturer
Klein Tools
Manufacturer's Part Number
68005
Description
Can Wrench, 3/8" and 7/16" Hex Nut
The Klein Tools Can Wrench Delivers 2-In-1 Versatility and Performance With A Drop-Forged Construction, Made From Steel Alloy. This Tool Allows You to Open Telephone Box Fasteners With One End and Tighten Nuts On Binding-Post Terminals With The Other. Socket Ends Are Color-Coded For Quick Identification Of Socket Sizes.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111714 - Specialty wrenches
UPC/GTIN
092644680052 / 00092644680052
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.34 (Each)
Standard Packaging
$79.02 (Per 3)
Resources
Images
 
 
68005 - Small Image
 
68005 - Large Image
 
68005 - Large Image
 
68005 - Large Image
 
68005 - Large Image
 
68005 - Video
360 Images
 
 
68005 - 360 Image
Attachments
 
 
68005 - Specification Sheet
Other Links
 
 
68005 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ALLOY STEEL
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
Description
CAN WRENCH, 3/8" AND 7/16" HEX NUT
Product Type
Can Wrench, 3/8" and 7/16" Hex Nut
extra long description
KLEIN 68005 Can Wrench, 3/8" and 7/
Features
The Klein Tools Can Wrench delivers 2-in-1 versatility and performance with a drop-forged construction, made from steel alloy. This tool allows you to open telephone box fasteners with one end and tighten nuts on binding-post terminals with the other. Socket ends are color-coded for quick identification of socket sizes.
Long Description
The Klein Tools Can Wrench delivers 2-in-1 versatility and performance with a drop-forged construction, made from steel alloy. This tool allows you to open telephone box fasteners with one end and tighten nuts on binding-post terminals with the other. Socket ends are color-coded for quick identification of socket sizes.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
68005
GTIN
00092644680052
UPC
092644680052
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.6 oz (159 g)
Weight per each
0.35
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat