68005 - Can Wrench, 3/8" and 7/16" Hex Nut

Klein Tools

  • $26.34 (Each)
  • $26.34 (Each)

  • $79.02 (Per 3)
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
68005
Manufacturer
Klein Tools
Manufacturer's Part Number
68005
Description
Can Wrench, 3/8" and 7/16" Hex Nut
The Klein Tools Can Wrench Delivers 2-In-1 Versatility and Performance With A Drop-Forged Construction, Made From Steel Alloy. This Tool Allows You to Open Telephone Box Fasteners With One End and Tighten Nuts On Binding-Post Terminals With The Other. Socket Ends Are Color-Coded For Quick Identification Of Socket Sizes.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111714 - Specialty wrenches
UPC/GTIN
092644680052 / 00092644680052
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.34 (Each)
Standard Packaging
$79.02 (Per 3)
Resources
Other Links
 
 
68005 - Other
Images
 
 
68005 - Large Image
 
68005 - Large Image
 
68005 - Large Image
 
68005 - Large Image
 
68005 - Video
Attachments
 
 
68005 - Specification Sheet
360 Images
 
 
68005 - 360 Image
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
ALLOY STEEL
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
Description
CAN WRENCH, 3/8" AND 7/16" HEX NUT
Product Type
Can Wrench, 3/8" and 7/16" Hex Nut
extra long description
KLEIN 68005 Can Wrench, 3/8" and 7/
Features
The Klein Tools Can Wrench delivers 2-in-1 versatility and performance with a drop-forged construction, made from steel alloy. This tool allows you to open telephone box fasteners with one end and tighten nuts on binding-post terminals with the other. Socket ends are color-coded for quick identification of socket sizes.
Long Description
The Klein Tools Can Wrench delivers 2-in-1 versatility and performance with a drop-forged construction, made from steel alloy. This tool allows you to open telephone box fasteners with one end and tighten nuts on binding-post terminals with the other. Socket ends are color-coded for quick identification of socket sizes.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
68005
GTIN
00092644680052
UPC
092644680052
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.6 oz (159 g)
Weight per each
0.35
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 68005.
Jump To:

Cross Referenced

These items are similar to 68005 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
900-055 Eclipse n/a
68005 Klein Tools 00092644680052
1900 Paladin Tools 00783310458241

* All prices subject to change.

Begin Live Chat