6826 - Rapi-Driv Screwdriver, #2 Phillips, 6" Shank

Klein Tools

  • $13.68 (Each)
  • $13.68 (Each)

  • $41.04 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6826
Manufacturer
Klein Tools
Manufacturer's Part Number
682-6
Description
Rapi-Driv Screwdriver, #2 Phillips, 6" Shank
Save Time and Effort, Especially On Long-Threaded Screws In Switch Plates, Light Fixtures, Etc. With Klein'S Rapi-Driv Screwdriver®. Crank-Action Gets The Job Done Fast With Less Fatigue. Cushion-Grip™ Handle Provides Greater Torque and Comfort. The Phillips Tip Is Precision-Machined For Exact Fit.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644851841 / 00092644851841
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.68 (Each)
Standard Packaging
$41.04 (Per 3)
Resources
Images
 
 
6826 - Small Image
 
6826 - Large Image
 
6826 - Video
Attachments
 
 
6826 - Specification Sheet
Other Links
 
 
6826 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Black
Dimensions and Weight
Overall Length
9.75" (24.8 cm)
Descriptions
Product Type
#2 Phillips Screwdriver Rapi-Driv®
Features
Save time and effort, especially on long-threaded screws in switch plates, light fixtures, etc. with Klein's Rapi-Driv screwdriver®. Crank-action gets the job done fast with less fatigue. Cushion-Grip™ handle provides greater torque and comfort. The Phillips tip is precision-machined for exact fit.
extra long description
KLEIN 682-6 #2 Phillips Screwdriver
Description
RAPI-DRIV SCREWDRIVER, #2 PHILLIPS, 6" SHANK
Long Description
Save time and effort, especially on long-threaded screws in switch plates, light fixtures, etc. with Klein's Rapi-Driv screwdriver®. Crank-action gets the job done fast with less fatigue. Cushion-Grip™ handle provides greater torque and comfort. The Phillips tip is precision-machined for exact fit.
Additional Information
media
Yes
Tip Size
#2
Shank Length
6" (15.2 cm)
tip type
Phillips
Shank Type
Round Rapi-Driv®
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
682-6
GTIN
00092644851841
UPC
092644851841
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4.0 oz (113 g)
Weight per each
0.25
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat