68702 - Folding Hex Key Set, 5-Key, Sae Sizes

Klein Tools

  • $14.36 (Each)
  • $14.36 (Each)

  • $86.16 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
68702
Manufacturer
Klein Tools
Manufacturer's Part Number
70579
Description
Folding Hex Key Set, 5-Key, Sae Sizes
No Need to Worry About Lost Hex Keys With Klein Tools 5-Key Folding Hex Key Set. This Handy Tool Features Five Different Size Hex Keys In A Convenient Folding Tool That Fits Easily Into Your Pocket or Tool Box. The Hex Ends Are Square-Cut So They Fit Securely Into Hex Sockets.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111710 - Hex keys
UPC/GTIN
092644332739 / 00092644332739
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.36 (Each)
Carton
$86.16 (Per 6)
Resources
Images
 
 
68702 - Small Image
 
68702 - Large Image
 
68702 - Large Image
 
68702 - Large Image
 
68702 - Large Image
 
68702 - Large Image
 
68702 - Large Image
 
68702 - Video
360 Images
 
 
68702 - 360 Image
Attachments
 
 
68702 - Specification Sheet
Other Links
 
 
68702 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Alloy Steel;Steel
Material, Color, and Finish
Finish
SATIN
Color
Silver
Dimensions and Weight
Size
3/16", 7/32", 1/4", 5/16", 3/8"
Overall Length
5.5
Descriptions
Product Type
Five-Key Inch Folding Hex Key Set
extra long description
KLEIN 70579 Five-Key Inch Folding H
Features
No need to worry about lost hex keys with Klein Tools 5-Key Folding Hex Key Set. This handy tool features five different size hex keys in a convenient folding tool that fits easily into your pocket or tool box. The hex ends are square-cut so they fit securely into hex sockets.
Description
FOLDING HEX KEY SET, 5-KEY, SAE SIZES
Long Description
No need to worry about lost hex keys with Klein Tools 5-Key Folding Hex Key Set. This handy tool features five different size hex keys in a convenient folding tool that fits easily into your pocket or tool box. The hex ends are square-cut so they fit securely into hex sockets.
Additional Information
media
Yes
Number of Pieces
5
Handle Length
5.375" (13.7 cm)
included
Five-Key Inch Set: 3/16", 7/32", 1/4", 5/16", 3/8"
Manufacturer Information
Manufacturers Part Number
70579
Brand
Klein Tools
GTIN
00092644332739
UPC
092644332739
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Folding Set
Availability
Status
Inactive
Packaging
Weight
13.6 oz (386 g)
Weight per each
0.87
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat