69142 - K-Type High Temperature Thermocouple

Klein Tools

  • $31.12 (Each)
  • $31.12 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
69142
Manufacturer
Klein Tools
Manufacturer's Part Number
69142
Description
K-Type High Temperature Thermocouple
Specific For Hvac Applications, This High Temperature Thermocouple (and Other Klein K-Type Accessories) Extend Working Temperature Ranges For Klein’S Hvac Digital Multimeters and Clamp Meters. These Accessories Work With All Klein Digital Multimeters and Clamp Meters That Measure Temperature, As Well As Any Other Brand With Meters That Measure Temperature. Other Accessories Include Temperature Pipe Clamp, Temperature Probe and Banana Plug Adapter.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41112206 - Thermocouples
UPC/GTIN
092644690686 / 00092644690686
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.12 (Each)
Resources
Images
 
 
69142 - Small Image
 
69142 - Large Image
 
69142 - Large Image
 
69142 - Large Image
 
69142 - Large Image
 
69142 - Large Image
 
69142 - Video
Attachments
 
 
69142 - Specification Sheet
Other Links
 
 
69142 - Other
 
69142 - Other
 
69142 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermocouple Wire with PVC Connector
Dimensions and Weight
Overall Length
40" (101.6 cm)
Descriptions
Product Type
K Type High Temp Thermocouple
Description
K-TYPE HIGH TEMPERATURE THERMOCOUPLE
extra long description
KLEIN 69142 K Type High Temp Thermo
Features
Specific for HVAC applications, this High Temperature Thermocouple (and other Klein K-Type Accessories) extend working temperature ranges for Klein’s HVAC Digital Multimeters and Clamp Meters. These accessories work with all Klein digital multimeters and clamp meters that measure temperature, as well as any other brand with meters that measure temperature. Other accessories include Temperature Pipe Clamp, Temperature Probe and Banana Plug Adapter.
Long Description
Specific for HVAC applications, this High Temperature Thermocouple (and other Klein K-Type Accessories) extend working temperature ranges for Klein’s HVAC Digital Multimeters and Clamp Meters. These accessories work with all Klein digital multimeters and clamp meters that measure temperature, as well as any other brand with meters that measure temperature. Other accessories include Temperature Pipe Clamp, Temperature Probe and Banana Plug Adapter.
Special Features
High Temperature Range
Additional Information
media
Yes
Overall Height
0.50" (1.3 cm)
package quantity
1
Overall Width
1.50" (3.8 cm)
Temperature Range
32 to 896°F (0 to 480°C)
for use with
Any Clamp or Digital Multimeter that Measures Temperature
Manufacturer Information
Manufacturers Part Number
69142
Brand
Klein Tools
GTIN
00092644690686
UPC
092644690686
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
K-Type Thermocouple, High Temperature with Adapter
Packaging
Weight
0.40 oz (11.0 g)
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
HVAC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat