69190 - Magnetic Hanger

Klein Tools

  • $31.34 (Each)
  • $31.34 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
69190
Manufacturer
Klein Tools
Manufacturer's Part Number
69190
Description
Magnetic Hanger
This Electrician Multimeter Magnetic Hanger Allows You to Work Hands-Free. It Attaches to Metal Surfaces For Convenient Use. For Use With Various Electrician Multimeters Including Klein Tools Professional Series: MM1000, MM1300, MM2000, MM2300, MM5000 and MM6000.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
31162505 - Magnetic mounting brackets
UPC/GTIN
092644691904 / 00092644691904
Weight per unit
0.069 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.34 (Each)
Resources
Images
 
 
69190 - Small Image
 
69190 - Large Image
 
69190 - Video
Attachments
 
 
69190 - Specification Sheet
Other Links
 
 
69190 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Magnetic Hanger
Features
This electrician multimeter magnetic hanger allows you to work hands-free. It attaches to metal surfaces for convenient use. For use with various electrician multimeters including Klein Tools Professional Series: MM1000, MM1300, MM2000, MM2300, MM5000 and MM6000.
Description
MAGNETIC HANGER
extra long description
KLEIN 69190 Magnetic Hanger
Long Description
This electrician multimeter magnetic hanger allows you to work hands-free. It attaches to metal surfaces for convenient use. For use with various electrician multimeters including Klein Tools Professional Series: MM1000, MM1300, MM2000, MM2300, MM5000 and MM6000.
Additional Information
media
Yes
for use with
MM1000, MM1300, MM2000, MM2300
Manufacturer Information
Manufacturers Part Number
69190
Brand
Klein Tools
GTIN
00092644691904
UPC
092644691904
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.10 oz (31.0 g)
Weight per each
0.069
Carton
1
Uses, Certifications, and Standards
Application
Electrician's Previous Generation Multimeters
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat