69381 - Heavy-Duty Alligator Clip Test Leads, 3-Foot

Klein Tools

  • $15.99 (Each)
  • $15.99 (Each)

Availability: In Stock Locally
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
69381
Manufacturer
Klein Tools
Manufacturer's Part Number
69381
Description
Heavy-Duty Alligator Clip Test Leads, 3-Foot
Klein Tools Test Leads With Heavy-Duty Alligator Clips Are Intended For Use As Replacement Test Leads For Meters That Have Banana-Type Input Jacks. At 3 Feet Long, These Right-Angle Test Leads Feature Heavy-Duty Alligator Clips to Attach to Wires and Other Conductors. They Are Part Of A Full Line Of Klein Tools Meters and Testers, Designed By Electricians For Electricians.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Testers & Accessories
UNSPSC
41111905 - Electronic measuring probes
UPC/GTIN
092644693816 / 00092644693816
Weight per unit
0.26 L
Price & Packaging
Minimum Order Quantity
1
Unit
$15.99 (Each)
Resources
Images
 
 
69381 - Small Image
 
69381 - Large Image
 
69381 - Large Image
 
69381 - Large Image
 
69381 - Large Image
 
69381 - Large Image
 
69381 - Large Image
 
69381 - Video
Attachments
 
 
69381 - Specification Sheet
Other Links
 
 
69381 - Other
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
Housing: PVC; Clip: Ni-Plated Iron; Plug: Copper
Dimensions and Weight
Overall Length
36" (91.4 cm)
Descriptions
Description
HEAVY-DUTY ALLIGATOR CLIP TEST LEADS, 3-FOOT
extra long description
KLEIN 69381 Alligator Clip Test Lea
Long Description
Klein Tools Test Leads with Heavy-Duty Alligator Clips are intended for use as replacement test leads for meters that have banana-type input jacks. At 3 feet long, these right-angle test leads feature heavy-duty alligator clips to attach to wires and other conductors. They are part of a full line of Klein Tools meters and testers, designed by electricians for electricians.
Special Features
90-Degree Angled Leads
Product Type
Alligator Clip Test Leads, 3-Foot
Features
Klein Tools Test Leads with Heavy-Duty Alligator Clips are intended for use as replacement test leads for meters that have banana-type input jacks. At 3 feet long, these right-angle test leads feature heavy-duty alligator clips to attach to wires and other conductors. They are part of a full line of Klein Tools meters and testers, designed by electricians for electricians.
Additional Information
included
(1) Pair of Universal Test Leads with Banana Plug to Heavy-Duty Alligator Clips
Overall Width
0.25" (0.6 cm)
Overall Height
1" (2.5 cm)
Connector Type
Banana Plug
for use with
Klein Tools Meters or Any Brand of Multimeter or Clamp Meter Requiring Test Leads
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
69381
GTIN
00092644693816
UPC
092644693816
Taxonomies, Classifications, and Categories
Type
Heavy-Duty Alligator Clip
Packaging
Weight
4.2 oz (119 g)
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Insulation Resistance Testing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat