69406 - Tradesman Pro Carrying Case Small

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
69406
Manufacturer
Klein Tools
Manufacturer's Part Number
69406
Description
Tradesman Pro Carrying Case Small
The Tradesman Pro Small Carrying Case Comes With A Belt Loop to Attach to Belts, Bags and Backpacks. This Durable and Versatile Black Case Has A Klein Tools Lineman Logo and Orange and Gray Piping. It Is Great For Meters, Testers, Infrared Guns and Small Tools.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tool Bits, Parts, Accessories
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644694066 / 00092644694066
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
69406 - Large Image
 
69406 - Large Image
 
69406 - Video
Attachments
 
 
69406 - Specification Sheet
Other Links
 
 
69406 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC Coated Polyester
Material, Color, and Finish
Color
Black/Orange
Dimensions and Weight
Overall Length
4.75" (12 cm)
Descriptions
Features
The Tradesman Pro Small Carrying Case comes with a belt loop to attach to belts, bags and backpacks. This durable and versatile black case has a Klein Tools lineman logo and orange and gray piping. It is great for meters, testers, infrared guns and small tools.
Description
TRADESMAN PRO CARRYING CASE SMALL
Product Type
Tradesman Pro™ Carrying Case Small
extra long description
KLEIN 69406 Tradesman Pro™ Carrying
Long Description
The Tradesman Pro Small Carrying Case comes with a belt loop to attach to belts, bags and backpacks. This durable and versatile black case has a Klein Tools lineman logo and orange and gray piping. It is great for meters, testers, infrared guns and small tools.
Additional Information
media
Yes
Number of Pockets
1
Overall Height
2.25" (5.7 cm)
Overall Width
9" (22.9 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
69406
GTIN
00092644694066
UPC
092644694066
Packaging
Weight
6.1 oz (172 g)
Weight per each
0.42
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat