69408 - Tradesman Pro Carrying Case, Large

Klein Tools

  • $43.93 (Each)
  • $43.93 (Each)

  • $131.79 (Per 3)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
69408
Manufacturer
Klein Tools
Manufacturer's Part Number
69408
Description
Tradesman Pro Carrying Case, Large
The Tradesman Pro Large Carrying Case Comes With A Handle For Easy Transportation. This Durable and Versatile Black Case Has A Klein Tools Lineman Logo and Orange and Gray Piping. It Is Great For Meters, Testers, Borescopes, Infrared Guns and Tools.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tool Bits, Parts, Accessories
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644694080 / 00092644694080
Weight per unit
0.725 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.93 (Each)
Standard Packaging
$131.79 (Per 3)
Resources
Images
 
 
69408 - Small Image
 
69408 - Large Image
 
69408 - Large Image
 
69408 - Video
Attachments
 
 
69408 - Specification Sheet
Other Links
 
 
69408 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC Coated Polyester
Material, Color, and Finish
Color
Black/Orange
Dimensions and Weight
Overall Length
7.25" (18.4 cm)
Descriptions
Product Type
Tradesman Pro™ Carrying Case Large
extra long description
KLEIN 69408 Tradesman Pro™ Carrying
Long Description
The Tradesman Pro Large Carrying Case comes with a handle for easy transportation. This durable and versatile black case has a Klein Tools lineman logo and orange and gray piping. It is great for meters, testers, borescopes, infrared guns and tools.
Features
The Tradesman Pro Large Carrying Case comes with a handle for easy transportation. This durable and versatile black case has a Klein Tools lineman logo and orange and gray piping. It is great for meters, testers, borescopes, infrared guns and tools.
Description
TRADESMAN PRO CARRYING CASE, LARGE
Additional Information
Overall Width
10.25" (26 cm)
Number of Pockets
2
Overall Height
4.75" (12 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
69408
GTIN
00092644694080
UPC
092644694080
Packaging
Weight
10.6 oz (299 g)
Weight per each
0.725
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat