69508M - 8PC Ratcheting Combo Slide-Lock Wrench Set Metric

Klein Tools

  • $107.13 (Each)
  • $107.13 (Each)

  • $321.39 (Per 3)

In-Stock: 36 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
69508M
Manufacturer
Klein Tools
Manufacturer's Part Number
69508M
Description
8PC Ratcheting Combo Slide-Lock Wrench Set Metric
The Klein Tools Ratcheting Wrench Set Is Designed For Versatility and Efficiency. It Includes Eight Metric Hex Sizes to Handle Various Tasks, While The 90-Tooth Ratchet Minimizes Arc Swing For Better Access In Tight Spaces. A Premium Roll-Pouch Keeps Tools Secure and Organized, With Color-Coded Size Markings and Laser-Etched "On" and "Off" Indicators Ensuring Quick Identification and Ease Of Use.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111729 - Wrench set
UPC/GTIN
092644694431 / 00092644694431
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.13 (Each)
Standard Packaging
$321.39 (Per 3)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
36
Resources
Images
 
 
69508M - Small Image
 
69508M - Large Image
 
69508M - Large Image
 
69508M - Large Image
 
69508M - Large Image
 
69508M - Large Image
Attachments
 
 
69508M - Specification Sheet
Other Links
 
 
69508M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Black Phosphate
Dimensions and Weight
Overall Length
17.4" (44.2 cm)
Size
8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm
Descriptions
Description
8PC RATCHETING COMBO SLIDE-LOCK WRENCH SET METRIC
Extra Long Description
KLE 69508M Metric 8Pc Ratchet Combo
Long Description
The Klein Tools Ratcheting Wrench Set is designed for versatility and efficiency. It includes eight metric hex sizes to handle various tasks, while the 90-Tooth ratchet minimizes arc swing for better access in tight spaces. A premium roll-pouch keeps tools secure and organized, with color-coded size markings and laser-etched "on" and "off" indicators ensuring quick identification and ease of use.
Product Type
Metric 8PC Ratchet Combo Wrench Set
Special Features
90-Tooth;Color-Coded Sizes;Slide-Lock Function
Additional Information
End Type
Box;Open
Handle Type
I-Beam
Head Type
Ratcheting
Included
(8) Ratcheting Combo Wrenches, Roll Pouch
Number Of Pieces
8
Number Of Points
12
Number Of Teeth
90
Offset Angle
0°
Overall Height
0.5" (1.3 cm)
Overall Width
10.4" (26.4 cm)
Reversible
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
69508M
GTIN
00092644694431
UPC
092644694431
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Combination Ratcheting Wrench Set
Packaging
Weight
2.5 lb (1.1 kg)
Weight per each
2.5
Carton
1
Package
3
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat