70 - Replacement Handles For 7" Pliers

Klein Tools

  • $11.43 (Each)
  • $11.43 (Each)

  • $137.16 (Per 12)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
70
Manufacturer
Klein Tools
Manufacturer's Part Number
70
Description
Replacement Handles For 7" Pliers
Replacement Plier Handle, Plastic, Maroon, 1.6 Oz
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor
Classification
Hand Tools
UNSPSC
27112011 - Tool handles
UPC/GTIN
092644990205 / 00092644990205
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.43 (Each)
Standard Packaging
$137.16 (Per 12)
Resources
Images
 
 
70 - Small Image
 
70 - Large Image
 
70 - Video
Specifications Sheets
 
 
70 - Specification Sheet
Attachments
 
 
70 - Specification Sheet
Other Links
 
 
70 - Other
Features
Material
Plastic
Material, Color, and Finish
Color
Maroon
Descriptions
Product Type
Replacement Plier Handle
Description
REPLACEMENT HANDLES FOR 7" PLIERS
Long Description
Replacement Plier Handle, Plastic, Maroon, 1.6 oz
Features
These Tenite-plastic grips handles provide comfort and resist slipping. Use hot tap water to fit these to an existing pair of 7-Inch (178 mm) pliers.
Short Description
8"-9" Replacement Plier Handle, Plastic
Special Features
Tenite Plastic for Slip-Resistant Grip and Comfort
extra long description
KLEIN 70 Replacement Handles for 7"
Additional Information
for use with
For 7 in
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
70
GTIN
00092644990205
UPC
092644990205
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.6 oz;45 g
Weight per each
0.1
Carton
1
Package
12
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 70.
Jump To:

Frequently Purchased Together

These items are compatible and complement 70, providing enhanced or expanded functionality.

Replacement Plier Handle, Plastic, Maroon, 1.6 Oz
  • Our Part #: 89
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 89
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 12 ($153.84) ·
89 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$12.82

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds