70573 - Grip-It Hex Key Set, 12-Key, Sae/Metric Sizes

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70573
Manufacturer
Klein Tools
Manufacturer's Part Number
70573
Description
Grip-It Hex Key Set, 12-Key, Sae/Metric Sizes
The Klein 70573 Hex Key Set Ends Are Square-Cut For A Secure, Full-Depth Fit and Maximum Contact With The Hex Socket Which Works to Prevent Slippage and Stripping Of The Socket While In Use. Sizes Are: 5/64-Inch, 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch. Handy Sets Fit Your Pocket or Tool Box Easily and Help Eliminate The Lost-Key Problem.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
27111710 - Hex keys
UPC/GTIN
092644332883 / 00092644332883
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
70573 - Specification Sheet
Images
 
 
70573 - Large Image
 
70573 - Large Image
 
70573 - Large Image
 
70573 - Large Image
 
70573 - Video
Other Links
 
 
70573 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm
Descriptions
Long Description
The Klein 70573 Hex Key Set ends are square-cut for a secure, full-depth fit and maximum contact with the hex socket which works to prevent slippage and stripping of the socket while in use. Sizes are: 5/64-Inch, 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch. Handy sets fit your pocket or tool box easily and help eliminate the lost-key problem.
Product Type
12 Key Hex Set, Inch/Metric
Features
The Klein 70573 Hex Key Set ends are square-cut for a secure, full-depth fit and maximum contact with the hex socket which works to prevent slippage and stripping of the socket while in use. Sizes are: 5/64-Inch, 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch. Handy sets fit your pocket or tool box easily and help eliminate the lost-key problem.
Description
GRIP-IT HEX KEY SET, 12-KEY, SAE/METRIC SIZES
extra long description
KLEIN 70573 12 Key Hex Set, Inch/Me
Additional Information
media
Yes
Handle Length
4.438" (11.3 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
70573
GTIN
00092644332883
UPC
092644332883
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
Status
Inactive
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.28
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat