70580 - Folding Hex Key Set, 6-Key, Metric Sizes

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70580
Manufacturer
Klein Tools
Manufacturer's Part Number
70580
Description
Folding Hex Key Set, 6-Key, Metric Sizes
No Need to Worry About Lost Hex Keys With Klein Tools Folding Hex Key Set. This Handy Tool Features 6 Different Metric Size Hex Keys In A Convenient Folding Tool That Fits Easily Into Your Pocket or Tool Box. The Hex Ends Are Square-Cut So They Fit Securely Into Hex Sockets.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111710 - Hex keys
UPC/GTIN
092644332746 / 00092644332746
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
70580 - Small Image
 
70580 - Large Image
 
70580 - Large Image
 
70580 - Large Image
 
70580 - Large Image
 
70580 - Large Image
 
70580 - Video
Attachments
 
 
70580 - Specification Sheet
Other Links
 
 
70580 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm
Descriptions
extra long description
KLEIN 70580 Six-Key Metric Folding
Product Type
Six-Key Metric Folding Hex Key Set
Features
No need to worry about lost hex keys with Klein Tools Folding Hex Key Set. This handy tool features 6 different metric size hex keys in a convenient folding tool that fits easily into your pocket or tool box. The hex ends are square-cut so they fit securely into hex sockets.
Description
FOLDING HEX KEY SET, 6-KEY, METRIC SIZES
Long Description
No need to worry about lost hex keys with Klein Tools Folding Hex Key Set. This handy tool features 6 different metric size hex keys in a convenient folding tool that fits easily into your pocket or tool box. The hex ends are square-cut so they fit securely into hex sockets.
Additional Information
media
Yes
included
Six-Key Metric Set: 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm
Handle Length
5.375" (13.7 cm)
Manufacturer Information
Manufacturers Part Number
70580
Brand
Klein Tools
GTIN
00092644332746
UPC
092644332746
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
13.6 oz (386 g)
Weight per each
0.85
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat