70581 - Folding Hex Key Set, 8-Key, Sae Sizes

Klein Tools

  • $9.99 (Each)
  • $9.99 (Each)

  • $119.88 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70581
Manufacturer
Klein Tools
Manufacturer's Part Number
70581
Description
Folding Hex Key Set, 8-Key, Sae Sizes
Folding Hex Key Set, Silver, 1/20 In;1/16 In;5/64 In;3/32 In;7/64 In;1/8 In;9/64 In;5/32 In Tip Size, 1-7/8 to 3 In Overall Length, 0.20 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111710 - Hex keys
UPC/GTIN
092644332616 / 00092644332616
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.99 (Each)
Standard Packaging
$119.88 (Per 12)
Resources
Images
 
 
70581 - Small Image
 
70581 - Large Image
 
70581 - Large Image
 
70581 - Large Image
 
70581 - Large Image
 
70581 - Large Image
 
70581 - Large Image
 
70581 - Video
360 Images
 
 
70581 - 360 Image
Attachments
 
 
70581 - Specification Sheet
Brochures
 
 
70581 - Brochure
Other Links
 
 
70581 - Other
 
70581 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Alloy Steel;Steel
Material, Color, and Finish
Color
Silver
Finish
Black Oxide
Dimensions and Weight
Overall Length
1-7/8 to 3 in;47.6 to 76.2 mm
Size
3/64", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32"
Descriptions
Product Type
Eight-Key Inch Folding Hex Key Set
Folding Hex Key Set
Long Description
Folding Hex Key Set, Silver, 1/20 in;1/16 in;5/64 in;3/32 in;7/64 in;1/8 in;9/64 in;5/32 in Tip Size, 1-7/8 to 3 in Overall Length, 0.20 lb
Features
No need to worry about lost hex keys with Klein Tools 8-Key Folding Hex Key Set. This handy tool features 8 different size hex keys in a convenient folding tool that fits easily into your pocket or tool box. The hex ends are square-cut so they fit securely into hex sockets.
Short Description
9 Key Folding Hex Key Set, Silver
extra long description
KLEIN 70581 Eight-Key Inch Folding
Description
FOLDING HEX KEY SET, 8-KEY, SAE SIZES
Additional Information
Tip Size
1/20 in;1/16 in;5/64 in;3/32 in;7/64 in;1/8 in;9/64 in;5/32 in
Made in USA
yes
media
Yes
Handle Length
3.063" (7.8 cm)
Number of Pieces
8
included
Eight-Key Inch Set: 1/20", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32"
Manufacturer Information
Manufacturers Part Number
70581
Brand
Klein Tools
GTIN
00092644332616
UPC
092644332616
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Folding Set
Packaging
Weight
0.20 lb;0.09 kg
Weight per each
0.2
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat