70581 - Folding Hex Key Set, 8-Key, Sae Sizes

Klein Tools

  • $10.16 (Each)
  • $10.16 (Each)

  • $121.92 (Per 12)

In-Stock: 4 available locally (Nacogdoches, TX) ( change location)
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
70581
Manufacturer
Klein Tools
Manufacturer's Part Number
70581
Description
Folding Hex Key Set, 8-Key, Sae Sizes
Folding Hex Key Set, Silver, 1/20 In;1/16 In;5/64 In;3/32 In;7/64 In;1/8 In;9/64 In;5/32 In Tip Size, 1-7/8 to 3 In Overall Length, 0.20 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111710 - Hex keys
UPC/GTIN
092644332616 / 00092644332616
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.16 (Each)
Standard Packaging
$121.92 (Per 12)
Stock Availability
Nacogdoches
4 (Check another store)
All Stores
72
Resources
Images
 
 
70581 - Small Image
 
70581 - Large Image
 
70581 - Large Image
 
70581 - Large Image
 
70581 - Large Image
 
70581 - Large Image
 
70581 - Large Image
 
70581 - Video
Other Links
 
 
70581 - Other
 
70581 - Other
Brochures
 
 
70581 - Brochure
Attachments
 
 
70581 - Specification Sheet
360 Images
 
 
70581 - 360 Image
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
Alloy Steel;Steel
Material, Color, and Finish
Color
Silver
Finish
Black Oxide
Dimensions and Weight
Overall Length
1-7/8 to 3 in;47.6 to 76.2 mm
Size
3/64", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32"
Descriptions
Description
FOLDING HEX KEY SET, 8-KEY, SAE SIZES
Extra Long Description
KLE 70581 Eight-Key Inch Folding He
Features
No need to worry about lost hex keys with Klein Tools 8-Key Folding Hex Key Set. This handy tool features 8 different size hex keys in a convenient folding tool that fits easily into your pocket or tool box. The hex ends are square-cut so they fit securely into hex sockets.
Long Description
Folding Hex Key Set, Silver, 1/20 in;1/16 in;5/64 in;3/32 in;7/64 in;1/8 in;9/64 in;5/32 in Tip Size, 1-7/8 to 3 in Overall Length, 0.20 lb
Product Type
Folding Hex Key Set
Short Description
9 Key Folding Hex Key Set, Silver
Additional Information
Handle Length
3.063" (7.8 cm)
Included
Eight-Key Inch Set: 1/20", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32"
Made In USA
yes
Media
Yes
Number Of Pieces
8
Tip Size
1/20 in;1/16 in;5/64 in;3/32 in;7/64 in;1/8 in;9/64 in;5/32 in
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
70581
GTIN
00092644332616
UPC
092644332616
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Folding Set
Packaging
Weight
0.20 lb;0.09 kg
Weight per each
0.2
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 70581.
Jump To:

Similar Items

Similar items are close alternatives to 70581, though they may not be 100% alike.

Cross Referenced

These items are similar to 70581 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70581 Klein Tools 00092644332616
54312 Morris 00601986543125
54314 Morris 00601986543149

* All prices subject to change.

Begin Live Chat