7314 - #1 Combo-Tip Driver, 4" Fixed Blade

Klein Tools

  • $11.66 (Each)
  • $11.66 (Each)

  • $69.96 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7314
Manufacturer
Klein Tools
Manufacturer's Part Number
7314
Description
#1 Combo-Tip Driver, 4" Fixed Blade
Finally, A Perfectly Shaped Combo-Tip Driver. Combination-Tip Drivers Are Designed For Maximum Contact With Combination Head Screws Most Commonly Found On Electrical Devices and Fittings. Custom Heat Treated to Withstand The Torque Needed to Fasten All Types Of Combination Head Screws.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644323751 / 00092644323751
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.66 (Each)
Standard Packaging
$69.96 (Per 6)
Resources
Other Links
 
 
7314 - Other
 
7314 - Other
 
7314 - Other
 
7314 - Other
Images
 
 
7314 - Small Image
 
7314 - Large Image
 
7314 - Large Image
 
7314 - Video
Attachments
 
 
7314 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Black
Dimensions and Weight
Overall Length
8.344" (21.2 cm)
Descriptions
Product Type
4" Fixed Blade #1 Combo Tip Driver
Features
Finally, a perfectly shaped Combo-Tip driver. Combination-Tip Drivers are designed for maximum contact with combination head screws most commonly found on electrical devices and fittings. Custom heat treated to withstand the torque needed to fasten all types of combination head screws.
Description
#1 COMBO-TIP DRIVER, 4" FIXED BLADE
extra long description
KLEIN 7314 4" Fixed Blade #1 Combo
Long Description
Finally, a perfectly shaped Combo-Tip driver. Combination-Tip Drivers are designed for maximum contact with combination head screws most commonly found on electrical devices and fittings. Custom heat treated to withstand the torque needed to fasten all types of combination head screws.
Additional Information
Tip Size
#1
Shank Length
4" (10.2 cm)
tip type
Combo
Shank Type
Round
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
7314
GTIN
00092644323751
UPC
092644323751
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.3
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat