80014 - Tool Kit, 14PC

Klein Tools

  • $291.37 (Each)
  • $291.37 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80014
Manufacturer
Klein Tools
Manufacturer's Part Number
80014
Description
Tool Kit, 14PC
Electrician Tool Set, 14 Pieces, D203-8 (Long Nose Plier), D213-9NETP (Cutting and Tap Pulling Plier), D248-8 (Diagonal Cutting Plier), D502-10 (Pump Plier), 603-3 (Phillips Screwdriver), 603-4B (Wire Bending Phillips Screwdriver), 605-4 (Cabinet Tip Screwdriver), 605-6 (Cabinet Tip Screwdriver), 9.6 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113204 - Electrician kits
UPC/GTIN
092644800146 / 00092644800146
Weight per unit
9.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$291.37 (Each)
Resources
Specifications Sheets
 
 
80014 - Specification Sheet
Other Links
 
 
80014 - Other
 
80014 - Other
Images
 
 
80014 - Small Image
 
80014 - Large Image
 
80014 - Large Image
 
80014 - Large Image
 
80014 - Large Image
 
80014 - Large Image
 
80014 - Large Image
 
80014 - Large Image
 
80014 - Large Image
 
80014 - Large Image
 
80014 - Large Image
 
80014 - Video
Attachments
 
 
80014 - Specification Sheet
360 Images
 
 
80014 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Electrician Tool Set
Tool Kit
Long Description
Electrician Tool Set, 14 Pieces, D203-8 (Long Nose Plier), D213-9NETP (Cutting and Tap Pulling Plier), D248-8 (Diagonal Cutting Plier), D502-10 (Pump Plier), 603-3 (Phillips Screwdriver), 603-4B (Wire Bending Phillips Screwdriver), 605-4 (Cabinet Tip Screwdriver), 605-6 (Cabinet Tip Screwdriver), 9.6 lb
Features
The Klein Tools 14-Piece Electrician's Tool Set includes a variety of valuable tools for any professional or do-it-yourself electrician. The set includes 4 sets of pliers and 5 popular screwdriver sizes. It also comes with a tape measure, wire stripper, and convenient leather pouch to hold all of the tools.
Short Description
Electrician Tool Set, 8 Pieces, 9.6 lb;4.35 kg
Special Features
The Klein Tools 14-Piece Electrician's Tool Set Includes A Variety Of Valuable Tools For Any Professional Or Do-It-Yourself Electrician. The Set Includes 4 Sets Of Pliers and 5 Popular Screwdriver Sizes. It Also Comes With A Tape Measure, Wire Stripper,
Description
TOOL KIT, 14PC
extra long description
KLEIN 80014 14 Piece Electricians T
Additional Information
Number of Pieces
14
Kit Contents
D203-8 (Long Nose Plier);D213-9NETP (Cutting and Tap Pulling Plier);D248-8 (Diagonal Cutting Plier);D502-10 (Pump Plier);603-3 (Phillips Screwdriver);603-4B (Wire Bending Phillips Screwdriver);605-4 (Cabinet Tip Screwdriver);605-6 (Cabinet Tip Screwdriver);670-6 (Cabinet Rapi-Drive Screwdriver);86125 (Non-magnetic Tap Measure);5164 (Tool Pouch);5225 (Adjustable Tool Belt);11045 (Wire Stripper Cutter);60053 (Prodective Eyewear Clear Lens
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
80014
GTIN
00092644800146
UPC
092644800146
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Electricians Tool Set
Packaging
Package Type
Carton
Weight
9.6 lb;4.35 kg
Weight per each
9.6
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat