80028 - Tool Kit, 28PC

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80028
Manufacturer
Klein Tools
Manufacturer's Part Number
80028
Description
Tool Kit, 28PC
Klein Tools Has Tool Kits to Assist Professionals With Their Demanding Projects. The Klein Tools 28-Piece Tool Kit (Cat. No. 80028) Has A Great Assortment Of Tools For Any Tradesman, Including Pliers, Screwdrivers, Nut Drivers, Hex Key Set, and More.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113204 - Electrician kits
UPC/GTIN
092644800283 / 00092644800283
Weight per unit
17.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
80028 - Small Image
 
80028 - Large Image
 
80028 - Large Image
 
80028 - Large Image
 
80028 - Large Image
 
80028 - Large Image
 
80028 - Large Image
 
80028 - Large Image
 
80028 - Large Image
 
80028 - Large Image
 
80028 - Large Image
 
80028 - Video
360 Images
 
 
80028 - 360 Image
Attachments
 
 
80028 - Specification Sheet
Other Links
 
 
80028 - Other
 
80028 - Other
 
80028 - Other
 
80028 - Other
 
80028 - Other
 
80028 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel, Nylon, ABS Plastic
Descriptions
Description
TOOL KIT, 28PC
Product Type
28 Piece Electrician Tool Set
Features
Klein Tools has tool kits to assist professionals with their demanding projects. The Klein Tools 28-Piece Tool Kit (Cat. No. 80028) has a great assortment of tools for any tradesman, including pliers, screwdrivers, nut drivers, hex key set, and more.
extra long description
KLEIN 80028 28 Piece Electrician To
Special Features
Cushion Grip
Long Description
Klein Tools has tool kits to assist professionals with their demanding projects. The Klein Tools 28-Piece Tool Kit (Cat. No. 80028) has a great assortment of tools for any tradesman, including pliers, screwdrivers, nut drivers, hex key set, and more.
Additional Information
media
Yes
Number of Pieces
28
included
4 Types of Pliers, 6 Screwdrivers, 7 Nut Drivers, Hex Key Set, Torpedo Level, Crimper/Cutting Tool, Wire Stripper/Cutter Kit, NCVT with Flashlight, GFCI Tester, Utility Knife, Tape Measure, Canvas Zipper Bag, Tool Bag Backpack, and Protective Eyewear
Manufacturer Information
Manufacturers Part Number
80028
Brand
Klein Tools
GTIN
00092644800283
UPC
092644800283
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tool Kit
Packaging
Weight
17.25 lb (7.8 kg)
Weight per each
17.2
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat