80141 - Tool Kit, 41PC

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80141
Manufacturer
Klein Tools
Manufacturer's Part Number
80141
Description
Tool Kit, 41PC
The Klein Tools 41-Piece Tool Kit Has Practically Any Tool A Tradesman Would Need. This Wide Assortment Of Quality, Durable Tools Contains Pliers, Screwdrivers, Nut Drivers, Wire Strippers, and Much More, All For Professional and Home Use. The Set Includes A Large Tool Bag Backpack to Store All Of These Tools.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113204 - Electrician kits
UPC/GTIN
092644801419 / 00092644801419
Weight per unit
29.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
80141 - Large Image
 
80141 - Large Image
 
80141 - Large Image
 
80141 - Large Image
 
80141 - Large Image
 
80141 - Large Image
 
80141 - Large Image
 
80141 - Large Image
 
80141 - Large Image
 
80141 - Large Image
 
80141 - Small Image
 
80141 - Video
360 Images
 
 
80141 - 360 Image
Attachments
 
 
80141 - Specification Sheet
Brochures
 
 
80141 - Brochure
Other Links
 
 
80141 - Other
 
80141 - Other
 
80141 - Other
 
80141 - Other
 
80141 - Other
 
80141 - Other
 
80141 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel, Nylon, ABS Plastic
Descriptions
Product Type
41 Piece Tool Set
Features
The Klein Tools 41-Piece Tool Kit has practically any tool a tradesman would need. This wide assortment of quality, durable tools contains pliers, screwdrivers, nut drivers, wire strippers, and much more, all for professional and home use. The set includes a large tool bag backpack to store all of these tools.
Description
TOOL KIT, 41PC
extra long description
KLEIN 80141 41 Piece Tool Set
Long Description
The Klein Tools 41-Piece Tool Kit has practically any tool a tradesman would need. This wide assortment of quality, durable tools contains pliers, screwdrivers, nut drivers, wire strippers, and much more, all for professional and home use. The set includes a large tool bag backpack to store all of these tools.
Special Features
Cushion Grip
Additional Information
included
4 Types of Pliers, 8 Fixed-Blade Screwdrivers, 7 Nut Drivers, 2 Multi-Bit Drivers, Magnetizer/Demagnetizer, Awl, Hex Key Set, Cable Cutter, Cable Stripper/Cutter, Wire Stripper/Cutter, Crimping/Cutting Tool, Jab Saw, Conduit Reamer, Fish Tape, NCVT with Flashlight, GFCI Tester, Voltage/Continuity Tester, Utility Knife, Tape Measure, Level, Canvas Zipper Bag, Tool Bag Backpack, Headlamp, and Protective Eyewear
Number of Pieces
41
media
Yes
Manufacturer Information
Manufacturers Part Number
80141
Brand
Klein Tools
GTIN
00092644801419
UPC
092644801419
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tool Kit
Packaging
Weight
22.24 lb (10.1 kg)
Weight per each
29.8
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat