80718 - Electrician'S Straight-Claw Hammer

Klein Tools

  • $50.09 (Each)
  • $50.09 (Each)

  • $200.36 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80718
Manufacturer
Klein Tools
Manufacturer's Part Number
807-18
Description
Electrician'S Straight-Claw Hammer
Electrician'S Straight-Claw Hammer Is Made Of High-Strength Fiberglass Shaft That Absorbs Shock and Keeps Head Tight. It Is Balanced and Designed Specifically For Use In Electrical Work. Hammer Comes With A Comfortable, Perforated Neoprene Grip.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111602 - Hammers
UPC/GTIN
092644810046 / 00092644810046
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.09 (Each)
Standard Packaging
$200.36 (Per 4)
Resources
Images
 
 
80718 - Large Image
 
80718 - Large Image
 
80718 - Large Image
 
80718 - Large Image
 
80718 - Large Image
 
80718 - Small Image
Attachments
 
 
80718 - Specification Sheet
Other Links
 
 
80718 - Other
 
80718 - Other
 
80718 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
15
Descriptions
Product Type
Electrician'S Straight-Claw Hammer
Features
Electrician's Straight-Claw Hammer is made of high-strength fiberglass shaft that absorbs shock and keeps head tight. It is balanced and designed specifically for use in electrical work. Hammer comes with a comfortable, perforated neoprene grip.
Description
ELECTRICIAN'S STRAIGHT-CLAW HAMMER
extra long description
KLEIN 807-18 Electrician's Straight
Long Description
Electrician's Straight-Claw Hammer is made of high-strength fiberglass shaft that absorbs shock and keeps head tight. It is balanced and designed specifically for use in electrical work. Hammer comes with a comfortable, perforated neoprene grip.
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
807-18
GTIN
00092644810046
UPC
092644810046
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
1.9 lb (0.8 kg)
Weight per each
1.85
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat