80718 - Electrician'S Straight-Claw Hammer

Klein Tools

  • $50.87 (Each)
  • $50.87 (Each)

  • $203.48 (Per 4)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80718
Manufacturer
Klein Tools
Manufacturer's Part Number
807-18
Description
Electrician'S Straight-Claw Hammer
Electrician'S Straight-Claw Hammer Is Made Of High-Strength Fiberglass Shaft That Absorbs Shock and Keeps Head Tight. It Is Balanced and Designed Specifically For Use In Electrical Work. Hammer Comes With A Comfortable, Perforated Neoprene Grip.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111602 - Hammers
UPC/GTIN
092644810046 / 00092644810046
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.87 (Each)
Standard Packaging
$203.48 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
80718 - Small Image
 
80718 - Large Image
 
80718 - Large Image
 
80718 - Large Image
 
80718 - Large Image
 
80718 - Large Image
Attachments
 
 
80718 - Specification Sheet
Other Links
 
 
80718 - Other
 
80718 - Other
 
80718 - Other
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
15
Descriptions
Description
ELECTRICIAN'S STRAIGHT-CLAW HAMMER
Extra Long Description
KLE 807-18 Electrician's Straight-C
Features
Electrician's Straight-Claw Hammer is made of high-strength fiberglass shaft that absorbs shock and keeps head tight. It is balanced and designed specifically for use in electrical work. Hammer comes with a comfortable, perforated neoprene grip.
Long Description
Electrician's Straight-Claw Hammer is made of high-strength fiberglass shaft that absorbs shock and keeps head tight. It is balanced and designed specifically for use in electrical work. Hammer comes with a comfortable, perforated neoprene grip.
Product Type
Electrician'S Straight-Claw Hammer
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
807-18
GTIN
00092644810046
UPC
092644810046
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
1.9 lb (0.8 kg)
Weight per each
1.85
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Collins
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 80718.
Jump To:

Similar Items

Similar items are close alternatives to 80718, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat