85091 - Power Conduit Reamer

Klein Tools

  • $37.03 (Each)
  • $37.03 (Each)

  • $111.09 (Per 3)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85091
Manufacturer
Klein Tools
Manufacturer's Part Number
85091
Description
Power Conduit Reamer
Conduit Reamer Drill Head, 5-3/4 In Overall Length, 1/2 In;3/4 In;1 In Conduit Size, 0.33 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850912 / 00092644850912
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.03 (Each)
Standard Packaging
$111.09 (Per 3)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
60
Resources
Images
 
 
85091 - Small Image
 
85091 - Large Image
 
85091 - Large Image
 
85091 - Large Image
 
85091 - Large Image
 
85091 - Large Image
 
85091 - Large Image
 
85091 - Video
Other Links
 
 
85091 - Other
 
85091 - Other
 
85091 - Other
 
85091 - Other
 
85091 - Other
Attachments
 
 
85091 - Specification Sheet
360 Images
 
 
85091 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
5-3/4 in;146.1 mm
Descriptions
Description
POWER CONDUIT REAMER
Extra Long Description
KLEIN 85091 Power Conduit Reamer
Features
Ream conduit and install fittings in a fraction of the time with this Power Conduit Reamer. Designed to fit into power drill chucks and quick release adapters, the power conduit reamer reduces time and wrist fatigue on projects with large quantities of conduit runs. Includes replaceable No. 2 square recess bit for installing conduit fittings.
Long Description
Conduit Reamer Drill Head, 5-3/4 in Overall Length, 1/2 in;3/4 in;1 in Conduit Size, 0.33 lb
Product Type
Power Conduit Reamer
Short Description
Power Conduit Reamer, 5-3/4 in in
Special Features
Reduce Time on Projects with Large Quantities of Conduit Runs
Additional Information
Conduit Size
1/2 in;12.7 mm;3/4 in;19.1 mm;1 in;25.4 mm
For Use With
Fit into Power Drill Chucks and Quick Release Adapters
Made In USA
yes
Media
Yes
Number Of Pieces
4
Overall Height
0.342 to 0.99 (0.9 to 2.5 cm)
Overall Width
2.34 to 2.367 (5.9 to 6 cm)
Shank Length
2 to 4 (5.1 to 10.2 cm)
Tip Size
5/16 (0.8 cm)Weight8 oz (227 g) AD6.027720201103C092644852763000926448527638527627111728Brand NameKlein ToolsIncluded7 Screwdrivers, #1 Phillips, #2 Phillips, 1/4, 5/16", 1/8 (6.4 mm to 3.2 mm) Cabinet Tip 3" (76.2 mm) Shank, 1/8 (3.2 mm) Cabinet Tip 4" (101.6 mm) Shank, 1/8 (3.2 mm) Cabinet Tip 6" (152.4 mm) Shank, and CaseNumber of Pieces7Weight1.1 lb (0.5 kg) AD6.027720201103C092644854842000926448548428548427111728Brand NameKlein ToolsIncluded604-3, 606-2, 607-3 and 608-3InsulatedNoMagneticN0Sub BrandCu
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
85091
GTIN
00092644850912
UPC
092644850912
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Conduit Reamer Drill Head for 1/2, 3/4, 1
Packaging
Weight
0.33 lb;0.15 kg
Weight per each
0.33
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Electrical Metallic Tubing (EMT)
Standard
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat